Buy more than* S$200* and get FREE SHIPPING

  • Aluminum corner wrench

Aluminum corner wrench CW-AL60

by MCC
2.50 (2)
Item.#
07289475
Mfr.#
CW-AL60
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
Aluminum alloy
Opening Range (mm)
48 - 90
TRUSCO Part Number
222-1586
Compatible Tube Designation
40 - 80A
Wrench Size (mm)
600
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Screw of steel pipe
3
From Japan
On 2015-03-22 18:46:20
It's fine if the head part is small
This review is about item#07289475.
Plumbing work
2
From Japan
On 2011-12-09 23:18:26
Now I'd like you to increase the number of clay pipes for cladding which is hard to get scratched because the cladding tube is becoming main nowhere
This review is about item#07289484.