Buy more than* S$200* and get FREE SHIPPING

  • Aluminum corner wrench

Aluminum corner wrench CW-AL90

by MCC
2.50 (2)
Item.#
07289484
Mfr.#
CW-AL90
Package Qty.
1PC
Ship pack of
1
339.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Material (Body)
Aluminum alloy
Wrench Size (mm)
900
2014 TRUSCO Published Page
2-1035
Opening Range (mm)
76 to 115
TRUSCO Part Number
222-1594
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Screwing of the steel pipe
3
From Japan
On 2015-03-22 18:46:20
I do the smaller the portion of the head
This review is about item#07289475.
Plumbing
2
From Japan
On 2011-12-09 23:18:26
I want to increase the Pylen for difficult to enter scratch cladding tube because while Where is now also becomes the cladding tube in the main
This review is about item#07289484.