Buy more than* S$200* and get FREE SHIPPING

  • ISOMEC SP Pulley

ISOMEC SP Pulley SPZ 75-1

4.50 (2)
Item.#
07289493
Mfr.#
SPZ 75-1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
32.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Weight (kg)
0.42
Bushing Maximum Bore Diameter (mm)
28(25)
Hub l (mm)
22
Moment of Inertia (kg / m2)
0.000342
dd Datum Diameter (phi mm)
75
Bushing Part Number
1108
Hub s1 (mm)
6
Hub db (mm)
60
de Outside Diameter (phi mm)
79
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
In order to enlarge the motor side pulley of the reciprocating compressor
5
From Japan
On 2018-01-04 19:43:42
Because it attached the subtank to the compressor, it took quite some time to rise to the set pressure, but it was shortened. I am satisfied.
This review is about item#7289493.
I am saved if the amount is a little cheap.
4
From Japan
On 2015-10-26 17:13:34
I purchased it with the change of the motor. There was no other adaptation with the adapter by other manufacturers, so it was saved without the hassle of processing.
This review is about item#07289527.