Buy more than* S$200* and get FREE SHIPPING

  • ISOMEC SP Pulley

ISOMEC SP Pulley SPZ 100-1

4.50 (2)
Item.#
07289642
Mfr.#
SPZ 100-1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hub s1 (mm)
9
Hub db (mm)
75
de Outside Diameter (phi mm)
104
Weight (kg)
0.86
Bushing Maximum Bore Diameter (mm)
32(28)
Hub l (mm)
25
Moment of Inertia (kg / m2)
0.00116
dd Datum Diameter (phi mm)
100
Bushing Part Number
1210
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
In order to enlarge the motor side pulley of the reciprocating compressor
5
From Japan
On 2018-01-04 19:43:42
Because it attached the subtank to the compressor, it took quite some time to rise to the set pressure, but it was shortened. I am satisfied.
This review is about item#7289493.
I am saved if the amount is a little cheap.
4
From Japan
On 2015-10-26 17:13:34
I purchased it with the change of the motor. There was no other adaptation with the adapter by other manufacturers, so it was saved without the hassle of processing.
This review is about item#07289527.