Buy more than* S$200* and get FREE SHIPPING

  • Full Hood Unisex Cap At Normal Temperature
  • Full Hood Unisex Cap At Normal Temperature
  • Full Hood Unisex Cap At Normal Temperature

Full Hood Unisex Cap At Normal Temperature FX70150

Item.#
07291067
Mfr.#
FX70150
Package Qty.
1Sheet
Ship pack of
1
55.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Head Circumference (cm)
(Circumference of ceiling part) 50
Mixing Ratio (%)
83% polyester and 17% polyurethane
Type
Room temperature
Color
White
Specification
Hair contamination prevention Stretch Nameplate included.
AS ONE Part Number
2-5778-09
Standard
HACCP support
Size
One Size Fits All
Usage
Put cape mesh part into uniform so that hair does not fall.