Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Full Hood Unisex Cool Cap

Full Hood Unisex Cool Cap FX75210

1.00 (1)
Item.#
07291085
Mfr.#
FX75210
Package Qty.
1Sheet
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Standard
HACCP support
Specification
Prevents hair contamination
Type
Cool
Color
White
Purpose
For food industry Suitable for working from high to ambient temperature conditions
Material
65% Polyester, 35% cotton
Head Circumference (cm)
58 (ceiling part)
Size
S
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For food processing
1
From Japan
On 2016-04-11 11:33:11
When I picked up the item, it was quite quality I thought that the wrong product was sent. With this is 3000 yen ... ... When I bought a cap with 1000 yen range before, it was the same specification, so this time I bought a high one, but it was almost the same, I was surprised. Because it opened, it is unused, but also that return is also impossible. I can not understand selling this item at this price. I do not use it anymore.
This review is about item#07291112.