Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Full Hood Unisex Cool Cap

Full Hood Unisex Cool Cap FX75210

1.00 (1)
Item.#
07291094
Mfr.#
FX75210
Package Qty.
1Sheet
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Standard
HACCP support
Specification
Prevents hair contamination
Head Circumference (cm)
62 (ceiling part)
Size
M
Purpose
For food industry Suitable for working from high to ambient temperature conditions
Material
65% Polyester, 35% cotton
AS ONE Part Number
2-6225-03
Type
Cool
Color
White
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For food processing
1
From Japan
On 2016-04-11 11:33:11
When I picked up the item, it was quite quality I thought that the wrong product was sent. With this is 3000 yen ... ... When I bought a cap with 1000 yen range before, it was the same specification, so this time I bought a high one, but it was almost the same, I was surprised. Because it opened, it is unused, but also that return is also impossible. I can not understand selling this item at this price. I do not use it anymore.
This review is about item#07291112.