Buy more than* S$200* and get FREE SHIPPING

  • Full Hood Unisex Cool Cap

Full Hood Unisex Cool Cap FX75210

1.00 (1)
Item.#
07291103
Mfr.#
FX75210
Package Qty.
1Sheet
Ship pack of
1
42.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Standard
HACCP support
Specification
Prevents hair contamination
Type
refreshing
Color
White
Purpose
For food industry Suitable for working from high to ambient temperature conditions
Material
65% Polyester, 35% cotton
Head Circumference (cm)
65 (ceiling part)
Size
L
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For food processing
1
From Japan
On 2016-04-11 11:33:11
When I picked up the goods, it was a cheesy quality much I think than have been sent the wrong products and. Because it was the same specifications when I bought the cap in the previous 1000 yen ... and this at 3000 yen, tried to buy high this time, but almost the same, I was surprised. Unused is but returned because had opened also impossible and things. I can not understand to sell this product at this price. Do not use anymore.
This review is about item#07291112.