Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand Lap, Pump Dispenser
  • Hand Lap, Pump Dispenser
  • Hand Lap, Pump Dispenser

Hand Lap, Pump Dispenser ZC-75

1.00 (2)
Item.#
07291295
Mfr.#
ZC-75
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When you do not carry out a pump rise, please rinse pump and tube with distilled water., When you do not carry out a pump rise, please rinse pump and tube with distilled water.
Available Liquid
Alcohol, acetone, flux, thinner, release material, cleaning agents, toilet water, other solvents, Alcohol, acetone, flux, thinner, removers, cleaners, lotion, and other solvents
Bottom Outer Dimension (mm)
55 square, 55 angle
Capacity (mL)
177 (6 ounces) of, 177 (6 ozs)
TRUSCO Part Number
326-7903, 326-7903
2015 Trusco Published Pages
4 1259
Surface Resistance Value (ohm)
1x10(sup)9(1sup)
Height (mm)
110, 110
Material
Anti-static high-density polyethylene: container body SUS304: pump, the lid, Anti-static high density polyethylene: main part of container SUS304: pump and lid
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Storage and use of MonotaRO parts cleaner
1
From Japan
On 2011-03-16 09:35:21
It is often that liquid does not come up even if you press the top part. Of course the lock is off. As the content declines more naturally than I used it seems weird, it seems to leak from the side of the lid. There is not much sense of quality and accuracy, commensurate with the price. I am sorry but this quality feeling at this price is hard to question. I threw away the former box, but I want to return it.
This review is about item#07291295.
Used when cleaning the small parts with erinol for disinfection.
1
From Japan
On 2010-03-14 12:13:42
It does not come out no matter how many times the liquid put it is pressed. It is very hard to use. Is it bad or bad usage? I do not understand instructions in English. The price is also quite expensive, I feel cheated. Very dissatisfied. I want to return immediately. I would like to ask your company why they are selling such things.
This review is about item#07291295.