Buy more than* S$200* and get FREE SHIPPING

  • T Handle Tap Wrench

T Handle Tap Wrench M5-M12

4.18 (28)
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
Handle Length (mm)
Use Dimensions
M5 - M12
Overall Length (mm)
Carbon steel
Weight (g)
Customer Reviews
5 star 14
4 star 9
3 star 2
2 star 2
1 star 1
Review Rating: 4.18
28 Customer Reviews
The reviews are automatic translation.
When posture is bad
From Japan
On 2017-04-17 06:13:07
When the posture is bad, you can straighten the screw thread on a scene with a small span of rotation.
This review is about item#06772954.
Parts processing time
From Japan
On 2017-04-06 10:22:06
It is a good item than expected. There is no problem at all with regard to use.
This review is about item#6772954.
From Japan
On 2017-01-07 15:10:22
It is possible to grasp the tap stably and smooth thread cutting is possible. It is convenient to use up to 2 mm tap size. However, the item that arrived though it was black in the product image was a metallic luster plated item. Although it has nothing to do with the function, there is also a preference, and care should be taken on the product image.
This review is about item#6772954.
M12 * 1.25 + 40 Repair of car parts
From Japan
On 2016-12-21 17:26:23
Although I was thinking about working in two places, the ratchet gear broke in the first place. It's the worst.
This review is about item#7291435.
Electric wiring
From Japan
On 2016-07-29 18:56:55
There is no problem in initial use. It is saved for a few purchase, short delivery time.
This review is about item#06772954.
Screw hole machining
From Japan
On 2016-05-28 16:26:05
Previously, I used a wrench in the form of a single bar, fastened by screws, but the fixation was sweet and irritated This chuck type holds the tap shaft securely and it is stable to use Yes * When you disassemble, I will have difficulty at the beginning
This review is about item#06772954.
Tap stand
From Japan
On 2015-09-22 14:54:43
It seems to be a German manufacturer, I want the interval of the ratchet a little finer.
This review is about item#06772954.
Tap cutting at a narrow place (place). A place that the handle can not turn.
From Japan
On 2014-12-16 15:52:12
It is indispensable for work in a place where the width is narrow and the tap handle can not be turned. On the other hand, the switching lever of the ratchet is small and it is difficult to understand which position it is now. When attaching / detaching the tap, it makes it to the middle position, but there are not many feeling that Asobi is solid and it can not wipe the cheap sensation. I think that it is very good if ratchet is more clearly determined as "tick".
This review is about item#06772954.
From Japan
On 2014-12-08 21:03:57
It is loose when attached to the tap of M6M5. I was forced to process the vise part.
This review is about item#07291435.
Used for tapping
From Japan
On 2014-11-22 14:31:41
I purchased it because there are things that I will screw down at work.
This review is about item#07291435.