Buy more than* S$200* and get FREE SHIPPING

  • Drill Chuck Handle

Drill Chuck Handle 1/2

3.80 (5)
Item.#
07291462
Mfr.#
1/2
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compatible Chuck
13 mm type
Dimension L1 (mm)
112
Weight (g)
87
Dimension L2 (mm)
56
Dimension d (mm)
8
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Home of the drilling machine
5
From Japan
On 2015-05-04 15:12:23
There is a little play does not have satisfactory with respect to the use. You can use it also a force in its own way of turning.
This review is about item#07291462.
Drilling machine for drilling, such as a motorcycle parts
4
From Japan
On 2015-04-26 18:06:45
You can very satisfied with this price
This review is about item#07291462.
Drill fixed
2
From Japan
On 2014-04-10 08:09:30
Since the bar is short force is difficult to put Less than half of Hitachi was also purchased, but the there is was easy to use long
This review is about item#07291462.
Opening and closing of the drill chuck
5
From Japan
On 2012-09-07 10:11:11
Easy to use and has excellent price strength
This review is about item#07291462.
Tightening of the drill chuck
3
From Japan
On 2007-12-11 15:08:05
Good inexpensive because I often Losing
This review is about item#07291462.