Buy more than* S$200* and get FREE SHIPPING

  • TiN End Mill
  • TiN End Mill
  • TiN End Mill

TiN End Mill EX-TIN-RENF 6

by OSG
5.00 (1)
Item.#
07291471
Mfr.#
EX-TIN-RENF 6
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-05-24
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Shank Diameter d (phi mm)
6
Overall Length L (mm)
60
TRUSCO Part Number
632-0651
Surface Processing
TiN coating
2014 TRUSCO Published Page
1-0427
Blade Diameter D (phi mm)
6
Number of Blades
4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting hobby
5
From Japan
On 2011-08-10 19:19:52
The finish of the cutting surface is also beautiful and easy to handle
This review is about item#07291471.