Buy more than* S$200* and get FREE SHIPPING

  • TiN End Mill
  • TiN End Mill
  • TiN End Mill

TiN End Mill EX-TIN-RENF 31

by OSG
5.00 (1)
Item.#
07291724
Mfr.#
EX-TIN-RENF 31
Package Qty.
1PC
Ship pack of
1
539.90 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Length Lc (mm)
80
Blade Diameter D (phi mm)
31
Number of Blades
6
Surface Processing
TiN coating
Specification
For metric coarse thread
Shank Diameter d (phi mm)
32
Overall Length L (mm)
160
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of hobby
5
From Japan
On 2011-08-10 19:19:52
Finish of the cutting surface is also easy to handle in the beautiful
This review is about item#07291471.