Buy more than* S$200* and get FREE SHIPPING

  • Cut Off Power Tool Support Part

Cut Off Power Tool Support Part 0030-9450

4.00 (3)
Item.#
07292153
Mfr.#
0030-9450
Package Qty.
1PC
Ship pack of
1
90.31 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Roller Size (mm)
Total length: 240 Height adjustment: 50-160
Weight (kg)
2.7
Maximum Load (kgf)
150
Compatible
Fast cutting machine
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Auxiliary table of band saws
4
From Japan
On 2016-05-08 22:51:13
It is heavy rugged minute but, but cheaper does not rise to the pipe and angle is heavy, this is was good to buy because the rise breeze.
This review is about item#07292153.
Cutting, etc.
5
From Japan
On 2016-02-13 18:40:18
Structure is solid, good usability.
This review is about item#07292153.
As an aid in cutting steel
3
From Japan
On 2015-11-21 17:26:14
It was very good with the handle on the top.
This review is about item#07292153.