Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Pig Leather Gloves Oil Magic
  • Pig Leather Gloves Oil Magic
  • Pig Leather Gloves Oil Magic

Pig Leather Gloves Oil Magic PK-651

3.40 (5)
Item.#
07292284
Mfr.#
PK-651
Package Qty.
1Pair
Ship pack of
1
18.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Pig outer skin
Middle Finger Length (cm)
About 8
Size
M
Palm Width (cm)
9.5
Overall Length (cm)
21
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Delivery of a motorcycle
4
From Japan
On 2015-06-05 12:23:56
Already bought 3 times. I think that can be seen if those who drive a bike, but it is good to have by far than even the gloves of the three thousand yen classes that are sold in bike shop. Because leather is easy to cut gloves of this pig leather is good. First use is a little stiff, but you familiar immediately. Just to hopelessly please the color is used for the bike, blue edge processing (in color basis) also is the worst in a star one minute minus. If there is Unbleached Toka brown it was more good. , It has been put up so strong and COSPA good. I use almost every day, but you have six months.
This review is about item#07292284.
Various work
1
From Japan
On 2012-04-27 21:04:33
I have been using the soft magic of the previous same model number, but the texture has changed and rattle. Previously really soft and was easy to use. I tried to order this time I think that it was ordered by mistake model number but is still there is no previous such soft feeling. Because there is a thing of the same model number that you have to stock up, but you may be asked to look at than if you are happy? Something please tell me if you know whether there was a change of this product.
This review is about item#07292284.
It uses in a variety of work.
5
From Japan
On 2010-03-08 20:12:49
Skin is very easy-to-use soft.
This review is about item#07292293.
Use a variety of work
5
From Japan
On 2010-02-06 13:49:36
Skin is easy to use and fit soft.
This review is about item#07292293.
Used in the deburring work
2
From Japan
On 2008-12-01 02:10:16
It is strong in more than I thought.
This review is about item#07292284.