Buy more than* S$200* and get FREE SHIPPING

  • Pig Leather Gloves
  • Pig Leather Gloves
  • Pig Leather Gloves

Pig Leather Gloves PK-281

3.90 (10)
Item.#
07292302
Mfr.#
PK-281
Package Qty.
1Pair
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Palm Width (cm)
10.5
Size
M
Overall Length (cm)
22.5
Material
Pig epidermis, lining fabric cotton knitgoods
Customer Reviews
5 star 3
4 star 4
3 star 2
2 star 1
1 star 0
Review Rating: 3.90
10 Customer Reviews
The reviews are automatic translation.
I use it when handling cargo at a forklift.
4
From Japan
On 2013-11-12 06:29:17
I always use it, so I use it with confidence. In other words, it will slip out while using the cotton cloth inside the gloves.
This review is about item#07292311.
Protection when riding a bicycle · Warm weather
5
From Japan
On 2013-08-25 15:17:32
Leather is soft and can be worn smoothly. I liked buying L size, so I bought it for my wife.
This review is about item#07292302.
Light work and motorcycle neighborhood riding
3
From Japan
On 2013-03-06 15:09:25
I imagined more fluffy things as inner cotton, but I think the expression of inner clothing is more suitable. Leather is very soft and good at that point.
This review is about item#07292311.
Painting work
5
From Japan
On 2013-01-24 22:04:08
It is very helpful during the cold season but the price is ...
This review is about item#07292311.
Maintenance of automobiles
4
From Japan
On 2011-12-16 08:32:27
Soft, perfect for burning scratch scratches. Even with metals it was hard to slip and gloves were almost out of use. For durability, cowhide may be better.
This review is about item#07292302.
work
4
From Japan
On 2010-12-09 11:19:17
Soft, it is surprisingly durable without problems even after washing with water. Well comfortable and well cold weather. However, I think that my little finger is too long. There is nothing to say nothing as long as both the root and the tip make it a bit shorter. Personally I also wanted the white to be white.
This review is about item#07292302.
Boiler maintenance
4
From Japan
On 2010-11-30 18:06:36
It was quite durable and lasted long
This review is about item#07292302.
I use it for various work.
3
From Japan
On 2010-03-08 20:20:46
As the inside cotton is attached, the feel of the hand is good, but when tightening with a bolt or the like gloves are thick, usability is not so good.
This review is about item#07292311.
Welding work etc. accompanying light weather etc.
2
From Japan
On 2010-01-30 22:48:05
L size, but I felt a bit smaller compared to other manufacturers. Although it gets bigger while using it.
This review is about item#07292311.
I use it when working.
5
From Japan
On 2009-04-24 09:28:51
Although the inside is a knitted fabric and the hand becomes white as it is only with normal leather hands, this leather hand does not turn white and it feels good and it is very good.
This review is about item#07292311.