Buy more than* S$200* and get FREE SHIPPING

  • Hyper-V Santitation High Boots
  • Hyper-V Santitation High Boots
  • Hyper-V Santitation High Boots
  • Hyper-V Santitation High Boots
  • Hyper-V Santitation High Boots

Hyper-V Santitation High Boots #4000Z

4.60 (5)
Item.#
07292424
Mfr.#
#4000Z
Package Qty.
1Pair
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Height (cm)
31(26cm), 31(26cm), 31(26cm)
Standard Weight (g/1 leg)
750(26.0cm), 750(26.0cm), 750(26.0cm)
Weight (kg)
1.50(26cm), 1.50(26cm), 1.50(26cm)
Material (inner)
Hosiery material, Hosiery material
Purpose
Food processing, kitchen work, fisheries, many places that it is easy to slip, Food processing, kitchen work, fisheries, many places that it is easy to slip, Food processing, kitchen work, fisheries, many places that it is easy to slip, Food processing, kitchen work, fisheries, many places that it is easy to slip, Food processing, kitchen work, fisheries, many places that it is easy to slip, Food processing, kitchen work, fisheries, many places that it is easy to slip, Food processing, kitchen work, fisheries, many places that it is easy to slip, Food processing, kitchen work, fisheries, many places that it is easy to slip
Foot Width
2E, 2E, 2E
Color
White, White
Size (cm)
23.0, 23.0, 23
Material (Skin)
Oil vinyl, Oil vinyl
Specification
Anti-bacteria, deodorizing, oil proof sole, light weight design, sweat-absorbent back material, Antibacterial, deodorized, oil resistant bottom, light-weight design, sweat absorbing lining material
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Cleaning work
5
From Japan
On 2017-08-01 15:07:25
Slip prevention is also good and the size is rich, so I always use it. I want one point to improve the insoles. It will be distorted for a long time.
This review is about item#7292494.
Farm work
4
From Japan
On 2016-05-10 17:06:20
Because the size was large, my feet played in boots, it was a failure. The boots themselves were easy to wear with wide mouth shoes. It should not slide, but it slides quite well.
This review is about item#07292442.
Hydraulic work
4
From Japan
On 2016-04-26 16:41:56
The slipperiness is outstanding. However, I write that it is hard to get tired, but it is not much different from other boots. Insoles are not tiring if you buy good ones at the sports shop.
This review is about item#07292485.
fishing
5
From Japan
On 2013-10-13 13:06:04
Do not slip and rest assured!
This review is about item#07292467.
Cleaning the dishes of the shop
5
From Japan
On 2013-10-10 20:21:54
It is very comfortable to work without slipping even around the water.
This review is about item#07292424.