Buy more than* S$200* and get FREE SHIPPING

  • Screw Pliers XP
  • Screw Pliers XP
  • Screw Pliers XP
  • Screw Pliers XP
  • Screw Pliers XP

Screw Pliers XP PZ-56

4.82 (11)
Item.#
07292801
Mfr.#
PZ-56
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
There may be cases where tapping screws by which hardening processing was carried out, screws for which the adhesive bond for slack prevention was applied, and thoroughly rusted screws cannot be used., There may be cases where tapping screws by which hardening processing was carried out, screws for which the adhesive bond for slack prevention was applied, and thoroughly rusted screws cannot be used.
AS ONE Part Number
1-6629-02
Blade Part Hardness
HRC56+/-2
Overall Length (mm)
175
TRUSCO Part Number
288-2523
Purpose
For maintenance of screw such as machine tool and equipment For rusted screws._ For Screws stuck wilth oil and dust For bolts less than 10 mm are also OK Ideal for car motorcycle maintenance Number plate Around the battery Engine room Detachment of hos, For maintenance of screw such as machine tool and equipment For rusted screws._ For Screws stuck wilth oil and dust For bolts less than 10 mm are also OK Ideal for car motorcycle maintenance Number plate Around the battery Engine room Detachment of hose clip
Compatible Screw
Point: M1.7 to M6 (below screw head diameter 10mm) (reference) Substance section: M3 to M8 (below screw head diameter 14mm) (reference)
Weight (g)
187
Material
CR-v steel
Others
There are cases were it cannot be used with hardened tapping, slack preventing adhesive coated screws, completely rusted screws, etc.
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Machine repair
5
From Japan
On 2017-03-13 20:48:03
I am using favorite from the screw Zaurus which starts out. A plummy type waiting. I would like to use it with various opportunities.
This review is about item#7292801.
Machine maintenance
4
From Japan
On 2016-12-18 16:51:18
Although it can be used quite well, it seems that it is not suitable for heavy use.
This review is about item#7292801.
Loosen the secured screw
5
From Japan
On 2016-06-11 18:42:52
With other pliers you can turn screws that you can not grasp while sliding.
This review is about item#07292801.
#NAME?
5
From Japan
On 2016-04-20 08:23:03
Godly challenge when you are in trouble. OK!
This review is about item#07292801.
Removal of knock pin
5
From Japan
On 2014-08-09 09:04:07
By the maintenance of the motorcycle, I bought it for desorption of the knock pin. The shape of the tip was exquisite, and it was easy to remove the knock pin which could not be taken anyhow. It is indispensable if it is not a necessary tool frequently.
This review is about item#07292801.
To remove the screw fixing the cover of the motorcycle
5
From Japan
On 2013-04-08 20:54:23
I tried to remove the fixed Phillips screw of the cover to maintain the motorcycle riding about 10 years, but my head got licked. So, as this product came into the eyes, it took place a little while, but it was safe to remove safely. It was a tool that responded quite well.
This review is about item#07292801.
Remove the collapsed screw
5
From Japan
On 2013-04-04 19:28:24
There is no particular problem for minutes to use normally. It is a commodity you want to keep standing.
This review is about item#07292801.
Used when exchanging a hexagon head bolt licked worn out
5
From Japan
On 2013-02-14 18:38:38
I used it to remove the hexagon head bolt which I wanted to lick, and additionally wanted to flatten, but I managed to get the first one caught. With the second one, it was removed with the combination of anti-slip liquid. As for the third one, it was considerably strong, I borrowed the power of the grinder and removed it with screw Zaurus XP. Another more, if the catch is strong, it is good! Wonder···.
This review is about item#07292801.
I purchased it by licking it trying to somehow with a fitted size L hex wrench with a fully rusted hex bore (inch) with outdoor use.
5
From Japan
On 2008-07-14 21:33:11
I was worried that the flat head bolt was impossible, but if I distorted a part of the plate and floated it a little, the sharp jaggy long eyes that could cut my fingers definitely bought it.
This review is about item#07292801.
Loosen the head bolt
5
From Japan
On 2008-03-13 15:42:19
It was quite easy to use than I expected.
This review is about item#07292801.