Buy more than* S$200* and get FREE SHIPPING

  • Hand Lap, Glass, Pump Dispenser

Hand Lap, Glass, Pump Dispenser 311-22-25-01

2.33 (3)
Item.#
07293115
Mfr.#
311-22-25-01
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
For getting started, please use it putting the liquid upto the brim There are cases when the sucking force is weak .
Bottom Diameter (mm)
80
Capacity (mL)
150
Specification
Made of glass includes plastic cap
Height (mm)
100
TGK Product Number
311-22-25-01
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Product wipe finish! It is!
5
From Japan
On 2013-04-12 15:34:06
This hand wrap is very good, because it is firmly made differently from other companies' products, we have been using this hand strap for a long time. The price is normal, but it is a very good product.
This review is about item#07293115.
clean up
1
From Japan
On 2013-02-16 20:17:51
I bought a 330 ml type, but when I opened the box, a paper with written such that it could not be drawn out, etc. came out unless it was used for consecutive full consumption. I wrote it in places you can understand before purchasing ... Actually, after 2 days of using up to 1/3 volume of liquid, I could not suck it up. There is a feeling of being overwhelmed because it is not used everyday as it is my own use ... If you use it only occasionally, please be careful if you have something to use.
This review is about item#07293124.
Wiping the lens
1
From Japan
On 2012-02-24 11:51:16
Hand lap is the third purchase. The glass of AS ONE loosens suction mouth immediately, and as for Monotalau, as for writing, the mouth of gold is badly locked and has been exchanged before. I bought two goods that I received this time, but one sucked up and it is a complete defective item.
This review is about item#07293124.