Buy more than* S$200* and get FREE SHIPPING

  • Disc Grinder

Disc Grinder M959

5.00 (1)
Item.#
07293176
Mfr.#
M959
Package Qty.
1PC
Ship pack of
1
99.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Body Size (phi mm)
64x61
Power Source (single phase/V)
100
Maximum Output (W)
650
Power Consumption (W)
570
Weight (kg)
1.7
Accessories
(A-23575) 1 piece of 100-36P grinding wheel, lock nut wrench
Overall Cord Length (m)
2.5
Grinding Wheel Dimensions (mm)
100
Revolution (min-1[r.p.m])
12000
Current (A)
6
Overall Length (mm)
256
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Chamfering of metal cutting and parts
5
From Japan
On 2014-07-12 15:03:49
There is nothing problem. Price is also recommended in the affordable.
This review is about item#07293176.