Buy more than* S$200* and get FREE SHIPPING

  • Electric drill

Electric drill M609

4.67 (3)
Item.#
07293255
Mfr.#
M609
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Reference Number of Carbon Brush
75
Drilling Capacity (mm) Woodworks
25
Chucking Ability (mm)
0.8 to 10
Revolution (min-1[r.p.m])
0 to 2500
Current (A)
3.7
Overall Length (mm)
242
Power Source (single phase/V)
100
Drilling Capacity (mm) Ironworks
10
Cord Length (m)
2
Power Consumption (W)
350
Weight (kg)
1.4
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Pilot hole for riveting
5
From Japan
On 2017-01-19 15:34:55
It is very convenient because it is possible to switch between positive and reverse rotation, and the speed changes by adjusting the switch grasping. Easy because the weight is light, but the chuck is easy to loosen.
This review is about item#7293255.
Removing under color etc. at the time of painting
5
From Japan
On 2016-08-05 17:29:18
It sounds quiet and it is good to make it for the price. I can not use it to tighten the screw, but I am satisfied.
This review is about item#07293255.
Drilling operation
4
From Japan
On 2016-08-04 21:22:21
Because there is no chuck, drill exchange is easy and work efficiency has improved
This review is about item#07293255.