Buy more than* S$200* and get FREE SHIPPING

  • Snap Off Knife KL Type
  • Snap Off Knife KL Type
  • Snap Off Knife KL Type

Snap Off Knife KL Type 4B

by OLFA
4.50 (2)
Item.#
07293291
Mfr.#
4B
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0699
Compatible Blades and Cutters
Blade size (LB, LBB), replaceable blade large (LB, LBB)
Accessories
Blade with two, With 2 replaceable blades
2014 TRUSCO Published Page
2-0672
TRUSCO Part Number
360-7178, 360-7178
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cut the cardboard
4
From Japan
On 2017-05-22 13:09:12
Since the sheet metal part is aluminum, the strength tends to be insufficient. It is the best if there is a stainless steel type.
This review is about item#7293291.
Used for cutting width of insulation
5
From Japan
On 2014-10-29 13:23:29
Since it is still used, it can be used without problems.
This review is about item#07293291.