Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Shade Glass

Shade Glass #10

4.19 (48)
Item.#
07293316
Mfr.#
#10
Package Qty.
1Sheet
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Degree of Shading
#10
Dimensions (Horizontal x Vetical x Thickness) (mm)
105*50*2.5
Dimension (mm)
50*105
Customer Reviews
5 star 30
4 star 5
3 star 8
2 star 2
1 star 3
Review Rating: 4.19
48 Customer Reviews
The reviews are automatic translation.
TIG welding
5
From Japan
On 2018-05-20 00:25:04
It is indeed comparable to the product of the manufacturer, excellent cost performance!
This review is about item#07293334.
Welding operation
4
From Japan
On 2018-05-18 22:24:26
It is packed with great sense of value as price decreases just like what I used to date.
This review is about item#7293343.
Welding etc.
5
From Japan
On 2018-05-13 18:03:41
I bought it when I bought a plane. It is good in ordinary. . . .
This review is about item#7293334.
Welding operation
3
From Japan
On 2018-03-23 16:58:39
It is possible to use it without fail It is good that the price is cheap
This review is about item#7293316.
During welding operation
4
From Japan
On 2017-10-02 20:36:13
Although I am satisfied with no problem regarding use, there was a chipping of about 5 mm square at the corner at the arrival. There was no chips lacking in the package, there was no tear in packing, so there was no problem, so it is estimated that there was a chipping when packing. Quality control is a lack of compliance. I felt somewhat blue, so I made it to the above satisfaction level.
This review is about item#7293343.
During welding operation
5
From Japan
On 2017-09-05 16:54:23
I think that it is normal in terms of quality, but since it is a consumable item, I purchased it with importance to COSPA. I think it's good.
This review is about item#7293316.
Civil engineering work
5
From Japan
On 2017-08-26 19:35:54
It comes in one sheet at a bubble wrap sheet and it is appreciated that it can be used without damaging even a tool box of a civil engineer who treats roughly. There is no difference with other color glasses.
This review is about item#7293343.
Argon welding
4
From Japan
On 2017-06-19 06:28:47
I bought various color glasses 10 # and tried it, which was the easiest to see.
This review is about item#07293316.
Weld surface maintenance
3
From Japan
On 2017-04-23 03:15:11
Packing is too severe (lol) 9 # is just good for arc welding semi-automatic 10 # 11 # may be better. It is also good to shade light by the liquid crystal, but the appearance of color glass is clear.
This review is about item#07293343.
When TIG welding
5
From Japan
On 2017-03-20 23:10:15
The goods are very good and satisfied, but there are times when we can lose shipping costs ...
This review is about item#7293334.