Buy more than* S$200* and get FREE SHIPPING

  • Shade Glass

Shade Glass #9

4.15 (41)
Item.#
07293343
Mfr.#
#9
Package Qty.
1Sheet
Ship pack of
1
2.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Horizontal x Vetical x Thickness) (mm)
105*50*2.5
Dimension (mm)
50*105
Degree of Shading
#9
Customer Reviews
5 star 26
4 star 3
3 star 7
2 star 2
1 star 3
Review Rating: 4.15
41 Customer Reviews
The reviews are automatic translation.
Argon welding
4
From Japan
On 2017-06-19 06:28:47
I bought various color glasses 10 # and tried it, which was the easiest to see.
This review is about item#07293316.
Weld surface maintenance
3
From Japan
On 2017-04-23 03:15:11
Packing is too severe (lol) 9 # is just good for arc welding semi-automatic 10 # 11 # may be better. It is also good to shade light by the liquid crystal, but the appearance of color glass is clear.
This review is about item#07293343.
When TIG welding
5
From Japan
On 2017-03-20 23:10:15
The goods are very good and satisfied, but there are times when we can lose shipping costs ...
This review is about item#7293334.
Used during welding operation
5
From Japan
On 2017-01-31 20:36:59
I exchanged immediately after goods arrival. The welding surface was clearly visible and welded cleanly. Product was also a glass product, we wrapped carefully with air cap sheet, and we carefully sent it carefully. I am very satisfied.
This review is about item#7293316.
welding
5
From Japan
On 2016-11-20 01:09:49
You can use it enough. There is not any change from that of the welding manufacturer. We are looking forward to maintaining the price.
This review is about item#07293316.
welding
2
From Japan
On 2016-11-18 09:14:07
There is no problem for the product. Although packing is always polite excessively, this time I purchased two types and one was packed properly but the other one was in a state that put it in a hurry and put in vinyl, It came out from the bottom in disjointed pieces. It was good because it was not broken, but please do it next time.
This review is about item#7293334.
welding
3
From Japan
On 2016-11-10 00:54:13
There is neither possible nor impossible, I think that it is cheap and good. It would be best if you could divide up to the visible color Green and blue type red type etc. There used to be a glass that the weld metal looked red in red It was good, was not you try making it?
This review is about item#07293343.
welding
5
From Japan
On 2016-08-26 16:27:53
I am thankful that the price is cheap. It is difficult to understand the color depth in the catalog.
This review is about item#7293316.
During welding operation
3
From Japan
On 2016-06-08 09:46:56
Several people are using it as a repeater, but it was a bad thing for people with color blindness.
This review is about item#07293343.
For changing the welding surface
5
From Japan
On 2016-06-07 15:42:49
It can be used normally.
This review is about item#07293334.