Buy more than* S$200* and get FREE SHIPPING

  • Shade Glass

Shade Glass #12

4.15 (40)
Item.#
07293352
Mfr.#
#12
Package Qty.
1Sheet
Ship pack of
1
2.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Horizontal x Vetical x Thickness) (mm)
105x50x2.5
Dimension (mm)
50x105
Degree of Shading
#12
Customer Reviews
5 star 26
4 star 2
3 star 7
2 star 2
1 star 3
Review Rating: 4.15
40 Customer Reviews
The reviews are automatic translation.
Weld surface maintenance
3
From Japan
On 2017-04-23 03:15:11
Packing is too severe (lol) 9 # is just good for arc welding semi-automatic 10 # 11 # may be better. It is also good to shade light by the liquid crystal, but the appearance of color glass is clear.
This review is about item#07293343.
During TIG welding
5
From Japan
On 2017-03-20 23:10:15
Although product I am happy to very well, because there is a time to shipping losing ...
This review is about item#7293334.
Used during welding work
5
From Japan
On 2017-01-31 20:36:59
After the commodity arrival was immediately replaced. Weld surface was able to clearly looks clean welding. Goods also means that glass products, I wrapped carefully in the air cap sheet, it was sent to the cherished important. We are very pleased.
This review is about item#7293316.
welding
5
From Japan
On 2016-11-20 01:09:49
You can use enough. Welding manufacturer of things and it does not have what the change. We expect to price maintenance.
This review is about item#07293316.
welding
2
From Japan
On 2016-11-18 09:14:07
Is no problem about the product. Packaging is also is an excess of about always polite, one has had was with this time is one to two types of purchase is packing properly anymore, or was put in such a way that was placed in a plastic in a hurry, the time of arrival of the box came out from the bottom in a falling apart in the middle. It was good because it does not crack, but next time, please.
This review is about item#7293334.
welding
3
From Japan
On 2016-11-10 00:54:13
Yes does not have any bad no, I think that good cheap. Once upon a time, such as Best Kana-green blue-based red system After me divided until the color that looks, weld metal Could you try to make but I was good there I think there was a glass that looks like a red?
This review is about item#07293343.
welding
5
From Japan
On 2016-08-26 16:27:53
There is thankfully the price is cheap to say what. Difficulties hard to depth of color is to understand in the catalog.
This review is about item#7293316.
During the welding operation
3
From Japan
On 2016-06-08 09:46:56
We used in the repeater in the few people did it in the light not use the color blind people.
This review is about item#07293343.
Replacement of welding surface
5
From Japan
On 2016-06-07 15:42:49
You can use normally.
This review is about item#07293334.
For welding surface
5
From Japan
On 2016-05-06 22:06:44
Quite a green color glass for plain welding surface. Because it is often used a welding rod of about 2mm in the main, this time using no problem to buy a # 9.
This review is about item#07293343.