Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Dial Indicator

Dial Indicator 211-010

4.57 (21)
Item.#
07293386
Mfr.#
211-010
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Repeat Accuracy (micro m)
3
Stem Diameter (phi mm)
8
Gauge Head Diameter (phi mm)
2.5
Scale Interval (mm)
0.01
Weight (g)
160
Back Cover Specification
Flat
Return Error (microm)
3
Outer Frame Diameter (mm)
58
Scale
+/-0-100
Measuring Range (mm)
0-10
Overall Length (mm)
112
Measuring Force (N)
less than 1.5
Customer Reviews
5 star 16
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.57
21 Customer Reviews
The reviews are automatic translation.
measurement
3
From Japan
On 2016-04-13 20:37:37
usually
This review is about item#06731392.
We measure the deflection of the tool.
5
From Japan
On 2015-03-26 18:29:08
It is not perfect for measuring the deflection to normal. Because a good product is also purchase plan next time.
This review is about item#06731392.
Used to measure the valve timing of the bike.
5
From Japan
On 2015-01-21 20:42:36
Leading manufacturer commodity is I did not put out a hand quite expensive, but I bought this time to find your company's reasonable commodity. Is sufficient so much want to work that does not require the precision.
This review is about item#06731392.
Measurement of precision parts
5
From Japan
On 2014-08-29 20:47:20
Price is also well-known manufacturers goods with cheap quality is also good easy-to-use products as compared
This review is about item#06731392.
Work's a core
5
From Japan
On 2014-06-15 13:43:19
You can use without any problems. Absolutely, I think that a bargain.
This review is about item#06731392.
Of the crank shaft deflection measurement
5
From Japan
On 2014-01-27 09:26:14
Unexpectedly quality is good is enough available Also I thought that want some
This review is about item#06731392.
... The core soup such as lathe-division table
2
From Japan
On 2013-10-14 07:03:44
Weak to the vibration of the motor or the like. At the time of centering, turning the motor needle of memory is shifted significantly. (... Also the number of revolutions of the motor is the lowest speed) "MonotaRO" mark, free simply do just cheap? ? After the holidays, so please contact your support, thank you to answer preparation of technical support.
This review is about item#06731392.
Set of milling of work
5
From Japan
On 2013-05-05 22:13:46
It uses as a confirmation of when you set the milling of work. Accuracy is sufficient functional as well because it does not matter too much.
This review is about item#06731392.
lathe
5
From Japan
On 2013-03-31 21:55:09
Enough to use, price is affordable you than anything. If Bonus points without this remains a problem at the moment, I'm going to also purchase if necessary.
This review is about item#06731392.
lathe
4
From Japan
On 2012-12-15 16:17:24
Scale seem to be a little deviation, but would be decent considering the price.
This review is about item#06731392.