Buy more than* S$200* and get FREE SHIPPING

  • Lever-Type Dial Indicator
  • Lever-Type Dial Indicator
  • Lever-Type Dial Indicator
  • Lever-Type Dial Indicator
  • Lever-Type Dial Indicator
  • Lever-Type Dial Indicator
  • Lever-Type Dial Indicator

Lever-Type Dial Indicator 411-102

3.40 (30)
Item.#
07293395
Mfr.#
411-102
Package Qty.
1PC
Ship pack of
1
73.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
37.5
Overall Length (mm)
72.8
Repeat Accuracy (micro m)
3
Accuracy in Entire Advance Range (microm)
13
Measuring Force (N)
0.1
Scale Interval (mm)
0.01
Weight (g)
70
Dimensions L (mm)
16
Accessories
phi 6, phi 8 STEMS
Return Error (microm)
3
Scale Specification
0-40-0
Dimension L1 (mm)
12.5
Measuring Range (mm)
0.8
Customer Reviews
5 star 11
4 star 5
3 star 4
2 star 5
1 star 5
Review Rating: 3.40
30 Customer Reviews
The reviews are automatic translation.
Machine parts installation
4
From Japan
On 2018-04-25 00:31:32
I think that it can be bought at a lower price than a famous manufacturer. The thing itself is good because it fulfills its role, but there are places I want accessories to improve. Even if the shaft (stem?) To be attached to the flexible magnet stand is tightened tightly, it will be loosened immediately, If you apply a little force it will spin around and the stem will come off the main body. And slide the stem into the slide rail of the main unit and install it, but the stem is brittle. Since the kurukuru moves, it is easy to break the nail that bites the rail when tightening with so much force. I did not tighten it with a perfect torque (so far as the force added with a precision screwdriver), is not it durable too much? I am worried whether you can purchase repair items separately like other manufacturers. (It seems that there seems to be no setting as I saw it)
This review is about item#7293395.
Centering during lathe operation
5
From Japan
On 2017-06-03 15:38:02
I attach it to my own free holder (magnet suction type), but at that time I can hold the direction vertically, sideways, I can hold from the top, it is a tester I have never had. Also, it's good that you can switch between before and after without a lever. It is a revolutionary item.
This review is about item#7293395.
As a dial gauge
3
From Japan
On 2017-03-24 16:59:10
I am using it without any problem, but I think that it would be better to see the memory more easily
This review is about item#7293395.
Centering of the milling cutter
5
From Japan
On 2016-07-30 23:50:03
I think that the size is easy to use and the price is also cheap
This review is about item#07293395.
Cross table parallelism
5
From Japan
On 2016-06-27 14:53:48
I used the cross table parallel soup stock precision I do not know because there is nothing else to compare, but the making was very solid
This review is about item#07293395.
Measurement of wall thickness of rifles (using V block)
5
From Japan
On 2016-06-01 21:38:12
Very easy to use
This review is about item#07293395.
Dimensioning before metal working
2
From Japan
On 2015-08-04 11:55:08
The shaft of the stem was short and it could not fix well. Also, the main body is not large and smart so it is hard to use it. You better check your environment and buy it
This review is about item#07293395.
Used to see the fret of shaft machining
1
From Japan
On 2015-04-07 16:44:34
The return of needle has become unstable even though it has not been more than a year since purchasing, is it better for a famous manufacturer's product even if the price rises a bit?
This review is about item#07293395.
Adjustment of milling machine, adjustment at work fixation, etc.
2
From Japan
On 2014-12-14 08:31:44
I bought it with a fine movement feed magnet base (MB - BV). The point of dissatisfaction is that the axis of the attached stem is short and it does not fit well with MB-BV of the same mono tiger product. Below, we will explain it using the name of the magnet base of the truss. Remove the "clamping knob" from "gauge mounting bracket set" and insert the stem of the lever type dial gauge into the hole there, but the diameter of the "gauge mounting bracket complete" side is about 16 mm, whereas the diameter of the shaft of the stem, The length of the straight part excluding the tapered part is only about 12 mm, the tip of the shaft does not come out of the hole. For example, if you try to pass a log on a river and build a bridge, the log is short and it will not reach the other shore, the tip of the log falls in the river. Therefore, please certainly extend the length of the shaft of the attached stem or supply a stem with a shaft length of about 18 mm as an optional item.
This review is about item#07293395.
Metal part measurement
5
From Japan
On 2014-08-03 22:20:27
There are variations in the mounting method of the stem, and various usage methods are possible and satisfied.
This review is about item#07293395.