Buy more than* S$200* and get FREE SHIPPING

  • Center Punch

Center Punch M

3.31 (32)
Item.#
07293447
Mfr.#
M
Package Qty.
1PC
Ship pack of
1
11.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
8
Tip Diameter (phi mm)
4.0
Overall Length (mm)
102
Tip Point Diameter (mm)
3.0
Customer Reviews
5 star 10
4 star 6
3 star 6
2 star 4
1 star 6
Review Rating: 3.31
32 Customer Reviews
The reviews are automatic translation.
Punch
4
From Japan
On 2017-04-22 15:36:28
It is easy to price, so I decided it. I will work to reduce costs.
This review is about item#7293447.
Even in places where ponching is difficult
5
From Japan
On 2017-04-14 18:27:39
It is very easy to use. Please use by all means. It is!
This review is about item#7293431.
Mark when drilling in the drilling machine
1
From Japan
On 2017-04-03 23:34:14
I'm sorry that I have bent from 2-3 centimeters of the place from the tip Once you hit to strengthen because it was hard material, but did not become useless
This review is about item#7293456.
Out center in drill work
1
From Japan
On 2017-04-02 12:30:41
The tip of the chip in two tapping has become iron scrap is 2.45. "Star 0"
This review is about item#7293447.
At the time the goods of assembly work
5
From Japan
On 2016-12-13 16:46:22
The tip portion are thin, can now be advanced by the careful work
This review is about item#7293431.
Drilling operation
3
From Japan
On 2016-10-08 21:04:40
Cheaper than discount stores, it will be saved since there is no time to go to buy.
This review is about item#7293431.
Punch work of steel
2
From Japan
On 2016-08-10 17:10:51
Also some there was in the review "was broken in early" is becoming a concern, because one was safe repeat. But this time "tip came off early" disappointing. The other one since the buy two riding in the figures If you do not think of how to use
This review is about item#7293447.
When determining the drilling position of the sheet metal
2
From Japan
On 2016-08-04 09:10:27
Tip of carbide chips had taken. Some later used more than 10 times, there is a need for improvement. Since the subject is only mainly soft material of SPCC, SS400, SUS304, I like to ask all means improvement.
This review is about item#7293447.
Electric wiring
4
From Japan
On 2016-07-29 18:19:11
In initial use is no problem. Durability in long-term use is unknown.
This review is about item#07293431.
During machining
5
From Japan
On 2016-07-27 16:32:02
Smaller than I thought, it was Kokoromotonaka', but did not particularly feel inconvenient to use.
This review is about item#07293431.