Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Center Punch

Center Punch L

3.42 (40)
Item.#
07293456
Mfr.#
L
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Diameter (phi mm)
5.0
Diameter (phi mm)
11
Tip Point Diameter (mm)
4.5
Overall Length (mm)
127
Customer Reviews
5 star 14
4 star 8
3 star 6
2 star 5
1 star 7
Review Rating: 3.42
40 Customer Reviews
The reviews are automatic translation.
Drilling injuries to work
2
From Japan
On 2018-04-05 17:27:55
I have not used it yet, but if it is L in this size, how small is the others? I think that it is easy to use if it is 2 cm longer.
This review is about item#7293456.
DIY
5
From Japan
On 2018-02-28 14:37:51
Thank you very much. Also, thank you if you have an edge.
This review is about item#7293456.
maintenance
5
From Japan
On 2018-01-14 22:51:28
I am using it without problems. I am very satisfied. This is a good product.
This review is about item#7293447.
maintenance
5
From Japan
On 2017-12-19 20:54:01
I was saved because things I was looking for were inexpensive and could be obtained. I'm satisfied.
This review is about item#7293447.
It's the center of drilling
4
From Japan
On 2017-10-18 21:41:02
Longer L was good a little longer due to order mistake. Good with a tip carbide tip.
This review is about item#7293431.
It is neither possible nor impossible.
4
From Japan
On 2017-08-24 11:50:23
It is neither possible nor impossible. To say that it is a bargain for the price. Especially trouble is not occurring even if it is used for a while.
This review is about item#7293447.
For drilling
5
From Japan
On 2017-08-13 18:10:23
I use it for centering out a hole drill blade. Because it is aluminum, I use it only by pushing by hand without striking.
This review is about item#7293431.
Steel frame processing
1
From Japan
On 2017-07-09 10:19:31
I purchased it and bent about 15 mm from the tip when I used it several times. Since it is a waste, if you use it after tapping and using it, the tip that should be cemented carbide was damaged this time. It was not lost but lacked. I am very sorry to have expected it. The satisfaction star is zero.
This review is about item#7293431.
Punch
4
From Japan
On 2017-04-22 15:36:28
It is easy to price, so I decided it. I will work to reduce costs.
This review is about item#7293447.
Even in places where ponching is difficult
5
From Japan
On 2017-04-14 18:27:39
It is very easy to use. Please use by all means. It is!
This review is about item#7293431.