Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Compass With A Spring
  • Compass With A Spring
  • Compass With A Spring

Compass With A Spring SP150

3.00 (7)
Item.#
07293465
Mfr.#
SP150
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
150
Length (mm)
150
Overall Length (mm)
About 200
Material
High Prime carbon steel (polish, finish)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 2
1 star 2
Review Rating: 3.00
7 Customer Reviews
The reviews are automatic translation.
Scribbling
1
From Japan
On 2013-08-29 22:05:42
Even if it says how cheap it is, it will be useful if you do not have to make the tip sharper a bit. The circle is surely shifted to the center despite the injury. I used it for sharpening.
This review is about item#07293465.
Dimensional warping
1
From Japan
On 2013-05-23 22:09:00
1) The tip deviation is severe. 2) Even if you turn the screws, the legs are "caught" and they do not follow and interlock. I thought it was a defect, but it seems to be easiness of design and processing precision ... 【Return shipping cost】 is borne by myself: There was no way to say only regrettable. * I finished it to the extent that it can be used to a minimum by doing [precision delivery] by itself [scratching part: shaving processing].
This review is about item#07293465.
Scribe work
2
From Japan
On 2012-02-23 22:13:28
It is not suitable for small diameter scribbles because the tip is displaced. It is made cha very much made in China. For those who can use nippa of hundreds of hundreds, we can recommend in cospa, but I think that it would be better to refrain from people who would like to use it as a tool.
This review is about item#07293465.
Black ink on aluminum plate.
5
From Japan
On 2011-11-24 21:17:25
It is much easier to use than the compass I used to date.
This review is about item#07293465.
Scribing dimensions chasing
2
From Japan
On 2011-07-12 19:45:06
The left and right will rise
This review is about item#07293465.
Used for posters such as metal, wood and plastic.
5
From Japan
On 2011-05-18 17:21:33
Easy to use, making is also good.
This review is about item#07293465.
Scribing of aluminum punching board
5
From Japan
On 2009-01-17 19:21:22
It is good to make and affordable, should it be attached with a pipe-shaped cover at the tip?
This review is about item#07293465.