Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Iron V Block Form A
  • Iron V Block Form A
  • Iron V Block Form A
  • Iron V Block Form A

Iron V Block Form A VK-A100

4.26 (23)
Item.#
07293474
Mfr.#
VK-A100
Package Qty.
1Set(2PC)
Ship pack of
1
74.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
FC25
Nominal Dimension (mm)
100
Weight (kg)
1.5
Parallel Right-Angle (mm)
0.05/100
Flute Width (mm)
50
Height (mm)
52
Thickness (mm)
33
Customer Reviews
5 star 14
4 star 3
3 star 4
2 star 2
1 star 0
Review Rating: 4.26
23 Customer Reviews
The reviews are automatic translation.
For pipe fixing
5
From Japan
On 2017-12-24 18:06:15
Since the surface is not a mirror finish, I feel irregularities slightly when I touch it. There was no Bali. I pushed the stainless steel bar against the groove and tried to rotate it, but the bar was not scratched. It may be scratched by resin. Both holes are empty at the same position, and 10 mm for hand caliber of calipers. It was a little loose feeling with M10 bolt at Yuruyur where I passed a 9.5φ round bar. It was a product with no problems for my intended use.
This review is about item#26895907.
Holding round bars and the like during metal processing
5
From Japan
On 2017-12-02 19:33:04
It is used for drilling machine and milling. Monotaro - sort of goods like this is saved.
This review is about item#26895898.
Processing of pipe etc.
5
From Japan
On 2017-10-23 18:44:20
I felt that the size was reasonable and texture was also very good. Ease of holding is also good.
This review is about item#26895907.
Measurement of crank, core
5
From Japan
On 2016-11-06 15:34:35
Purchase for crank measurements, core sinks at the same time as replacing the original H type conrod. I have not used it yet, but it looks good.
This review is about item#7293474.
Measurement of runout of motor shaft
5
From Japan
On 2016-03-17 06:18:53
This finish at this price is good, is not it? I also want another big thing.
This review is about item#07293474.
Koukann
5
From Japan
On 2016-03-09 21:00:21
Iiyo
This review is about item#07293474.
Orthogram during model making
3
From Japan
On 2016-02-09 22:23:40
Is there a little light block?
This review is about item#07293474.
Crankshaft centering surveying
5
From Japan
On 2015-10-23 18:34:53
It is OK if you survey the crankshaft of 1 cylinder class,
This review is about item#07293474.
Processing and cutting of round bars (including pipes)
2
From Japan
On 2014-08-26 15:15:08
I tried various but I would like optional parts to fix the processing material. The material will move during processing. Especially when it is an acrylic rod / pipe. Hitting optional parts for fixation, it seems that processing is necessary a little more than the current one. The round hole of the precision block made of cast iron is opened, but since the hole position is rough, trying to make a self made part, the dimensions of the material fixing for 2 pieces 4 holes are different. Also, as the surface is rough like a file, scratches will be attached to acrylic or POM resin. As scratches are attached, now we are sandwiching rubber plate between cast iron precision block and acrylic or POM resin. (If you use a thick rubber plate, since the blurring becomes big, I bought a rubber plate of 0.1 ~ 0.3 mm at the home center.) Since Monotaro seems to have reasonable size, very thin rubber plate does not have handling ... · We asked for surface polishing, but we did not hear from you without reply. It is rough so that aluminum and brass can be scraped off. It can also be used for nail nails. Surface finish A grade finish is good even if it is high. If it remains current, we will not purchase additional items. I would like you to drill holes in the exact position of 2 holes 4 holes and polish the surface to at least the aluminum plate at the minimum.
This review is about item#07293474.
Correction of bending of tractor top link
5
From Japan
On 2013-11-04 17:52:55
I am satisfied with this price very much with this product.
This review is about item#07293474.