Buy more than* S$200* and get FREE SHIPPING

  • Dial Hanging Measure Machine
  • Dial Hanging Measure Machine
  • Dial Hanging Measure Machine
  • Dial Hanging Measure Machine

Dial Hanging Measure Machine T-100

3.88 (17)
Item.#
07293501
Mfr.#
T-100
Package Qty.
1PC
Ship pack of
1
55.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Minimum Scale (g)
500
Weight (kg)
1.1
Measuring Range (kPa)
0-100
Scale Plate Diameter (phi mm)
170
Overall Length (mm)
270 (at the time of 430 Upper and lower hooks fixing )
Customer Reviews
5 star 8
4 star 4
3 star 2
2 star 1
1 star 2
Review Rating: 3.88
17 Customer Reviews
The reviews are automatic translation.
Weighing shipping items
5
From Japan
On 2017-04-05 17:34:59
I do not know the mochi but the memory is also accurate. It can be used quite well.
This review is about item#7293501.
Weigh heavy dogs
4
From Japan
On 2016-11-11 16:20:31
Measuring itself is self-reliant It is heavy or heavy
This review is about item#7293501.
Weighing of hunting captured birds and beasts
5
From Japan
On 2015-10-16 21:25:00
There is digital, but there was no analog analog hanging scale inside. Both price and weight are reasonable and perfect. There is no need to check the weight of small units, it is easy to see at a glance and easy to use. Moreover, it was the deciding factor of the best purchase that unnecessary power supply (battery etc.) is unnecessary. Wishing greedy would have had 200 kg, did not it?
This review is about item#07293501.
We will send it by weighing as it will change with weight to send in Yamato Transport
3
From Japan
On 2015-09-15 17:49:24
There seems to be some error
This review is about item#07293501.
Weighing shipping items
4
From Japan
On 2015-08-22 15:41:38
I am generally satisfied, but * It was good to have a description about the shape of the part to be hooked in advance, both above and below the meter * Since it was enough up to about 50 kg, I thought that I wanted something a bit more compact.
This review is about item#07293501.
Electric hoist Used for weighing heavy objects (within 100 km) hung on winch
5
From Japan
On 2015-03-13 16:25:34
We have measured up to 100 kg and it is useful. Convenient.
This review is about item#07293501.
Small motorcycle and engine weighing within 100 kg
1
From Japan
On 2014-11-19 15:54:43
Several years have passed since we bought it, but it was used less frequently, we just stopped by measuring the weight of an engine less than 100 kg before. Today we measured the weight of the motorcycle less than 60 kg and the bearing with the needle disengaged (obviously no caulking) The antimony parts cracked and broke.
This review is about item#07293501.
Measurement of tensile strength of products
5
From Japan
On 2014-02-07 21:11:57
We installed two units in parallel and measured up to 200 kg, but it was able to be used successfully. Cost performance was also good.
This review is about item#07293501.
Because there was no measurable weighing more than 20 kg
5
From Japan
On 2013-12-27 15:21:04
We purchased it because there was no measurement weighing more than 20 km. I am pleased that you can easily use it with a hoist.
This review is about item#07293501.
To weigh the product's eyes
5
From Japan
On 2013-06-21 21:51:51
Very "compact", "easy to read dial" and "user friendly"
This review is about item#07293501.