Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Square
  • Stainless Steel Square
  • Stainless Steel Square
  • Stainless Steel Square

Stainless Steel Square -

3.41 (39)
Item.#
07293535
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Indication (mm)
1
Material
Rod / stainless steel Stand/carbon steel
Long Side (mm)
170x25.5x2
Nominal Dimension (mm)
150
Surface Processing
Polished finish scale/ Etching
Short Pieces (mm)
100x25x12
Scale
(rear front) out side 15cm/inside12cm
Customer Reviews
5 star 18
4 star 4
3 star 2
2 star 6
1 star 9
Review Rating: 3.41
39 Customer Reviews
The reviews are automatic translation.
The pedestal is 0.1 mm misaligned
2
From Japan
On 2018-02-06 21:39:08
Shinwa's fingers are slightly scratched when rubbing the attachment part of the pedestal with a nail, but this is obviously hooked and stops. That part is deviated about 0.1 mm.
This review is about item#8744741.
When drilling with holes
5
From Japan
On 2017-11-19 23:13:50
I thought about buying it but I managed to drill out without it. Although I bought it because it is cheap, it is quite good texture. High ones may be better, but for me it's perfect for this.
This review is about item#8744732.
Do-it-yourself
5
From Japan
On 2017-09-28 00:05:28
I also get right angles neatly. Memory is easy to see and use.
This review is about item#7293535.
Scribe / Inspection
5
From Japan
On 2017-08-04 16:14:49
It is cheaper and more convenient than those of other companies. I would like you to treat it long as a standard product.
This review is about item#8744741.
DIY
4
From Japan
On 2017-07-04 09:11:36
The size was good, but I feel the weight more than I thought. The memory is easy to see and the price is cheapest.
This review is about item#8744732.
DIY
5
From Japan
On 2017-06-10 15:47:32
Because I am not a professional, I do not want to spend so much money on Dogo classes. This price is perfect.
This review is about item#7293535.
Scaling
5
From Japan
On 2017-03-23 21:58:11
I also use the domestically produced Skya, but this one makes it easier to see the memory. There is no problem with accuracy. Since it is cheaper, it is better not to hurt your heart even if you treat it slightly rough. Eventually this was promoted to the army.
This review is about item#8744741.
DIY
4
From Japan
On 2017-03-13 22:18:30
Making does not compare with the manufacturer's products. It is cheap. The things used at work are the maker items. I wonder if this is DIY.
This review is about item#8744741.
Score of steel frame
5
From Japan
On 2016-12-20 07:39:29
Cheap, affordable size, easy to use, easy to see, durable,
This review is about item#07293535.
Used to height
5
From Japan
On 2016-11-03 14:33:21
I was looking for something with inside memory and corner inside. It is useful.
This review is about item#7293535.