Buy more than* S$200* and get FREE SHIPPING

  • Wide-Mouth Bottle
  • Wide-Mouth Bottle
  • Wide-Mouth Bottle
  • Wide-Mouth Bottle

Wide-Mouth Bottle No.0087

3.73 (30)
Package Qty.
Ship pack of
3.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
With inside stopper
Under Head Length (mm)
Capacity (mL)
The independent standard regarding plastic made food container packing and the like such as polyolefine (hygienic cooperation national assembly standard such as polyolefine) A conformity
PE (polyethylene)
Inner Caliber x Shell Diameter x Hight (mm)
Not available
TRUSCO Part Number
Customer Reviews
5 star 16
4 star 4
3 star 3
2 star 0
1 star 7
Review Rating: 3.73
30 Customer Reviews
The reviews are automatic translation.
household use
From Japan
On 2018-02-06 00:15:20
I was interested and bought it at once. 5 L is big.
This review is about item#07293632.
Place fish oil sample
From Japan
On 2018-01-19 15:13:38
I always use this item, but even if I send it by courier, I have not reported any leaks so far, and I am handy because various sizes are available.
This review is about item#7293605.
For safety cover
From Japan
On 2017-10-20 11:26:35
To prevent winding around the shaft, it is cut to a predetermined height and installed. It is different from the original purpose, but there is no uneven thickness than PB goods, there is strength, goods label is cleanly peeled off, usability is good.
This review is about item#7293632.
During cleaning of bearings
From Japan
On 2017-05-19 12:47:51
I put the bearing in the bottle, I wash it with the parts cleaner blown. Since it is so confidential, you need to hold the lid firmly and shake it. I would like to buy a new one if it breaks because the price is cheap.
This review is about item#7293605.
Solution of solution
From Japan
On 2017-03-04 19:38:18
It is safe to use because it is not damaged even if it is used for a long time in a durable container.
This review is about item#7293623.
Used to sort powder
From Japan
On 2016-07-13 09:51:31
The surface of the bottle body is very smooth, so labeling is easy. It is also good for contents that dislikes humidity because there is an inner plug. About 50 g of powder is put in a container for 100 ml. (There is a difference of 50 to 80 g depending on particles)
This review is about item#07293605.
Subdivision of screw lock
From Japan
On 2016-06-09 22:10:52
I purchased it for subdivision of Loctite No. 272, but it leaked out. Compared to Yoritoyama's capacity of the same capacity product, "There is no turning of the inner lid" and "Holding of the inner lid at the time of closing the lid is weak" It is an evaluation that can not be used for liquid transportation.
This review is about item#34877936.
Subdivision of degreasing cleaning solution
From Japan
On 2016-05-26 10:00:59
Easy to use, affordable. I use it quite roughly at the scene, but I wonder if it will be pretty broken.
This review is about item#07293623.
Preservation of liquid
From Japan
On 2016-05-11 15:32:14
Even though there was an inner lid, the liquid leaked. Since the inner lid feels loose, I would like to ask for improvement.
This review is about item#34877954.
Paint storage
From Japan
On 2016-04-14 15:52:18
It is just fine as the mouth is thin to store paint and it is difficult to evaporate.
This review is about item#07293632.