Buy more than* S$200* and get FREE SHIPPING

  • Square Bottle
  • Square Bottle
  • Square Bottle

Square Bottle No.0142

5.00 (5)
Item.#
07293693
Mfr.#
No.0142
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
The independent standard regarding plastic made food container packing and the like such as polyolefine (hygienic cooperation national assembly standard such as polyolefine) A conformity
Material
PE (polyethylene)
Inner Caliber x shell Width x Height (mm)
30x55x125
Shell Diameter B (mm)
55
Capacity (mL)
250
Scale
Available
Specification
With scale With inside plug
Unit Height C (mm)
100 (to under the neck)
1 Scale (mL)
50
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Storage of spices
5
From Japan
On 2017-05-28 22:23:21
Because it is a square type, storage was also compact and gathered
This review is about item#7293702.
As a new container of merchandise
5
From Japan
On 2016-01-14 17:11:34
There are voices that customers want scales from customers, and select a label sticker that is easy to stick here. I used the thing I used before because it was the contents or because I dented during storage, I wanted a thing that is also used as a vial.
For storing paint samples · powder samples etc.
5
From Japan
On 2014-01-15 08:13:31
The inner lid firmly snaps in and you can put liquid things with confidence. Because it is a rectangular shape, it fits neatly and is easy to use.
This review is about item#07293711.
Sub dunk of racing vehicle
5
From Japan
On 2013-12-17 14:46:30
It was just good size and the price was saved cheaply.
This review is about item#07293702.
Paint container
5
From Japan
On 2013-09-20 16:06:52
It is good that the inner lid is attached. It is convenient because it enters without gaps even if you put it in a corrugated cardboard box because it is a square shape instead of a round shape. Solvent is also strong and will not dissolve. We use paint in small portions.
This review is about item#07293702.