Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Square Bottle
  • Square Bottle
  • Square Bottle

Square Bottle No.144

5.00 (7)
Item.#
07293711
Mfr.#
No.144
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
The independent standard regarding plastic made food container packing and the like such as polyolefine (hygienic cooperation national assembly standard such as polyolefine) A conformity
Material
PE (polyethylene)
Shell Diameter B (mm)
90
Capacity (mL)
1000
TRUSCO Part Number
280-2252
Unit Height C (mm)
145 (to under the neck)
Scale
Available
Specification
With scale With inside plug
1 Scale (mL)
100
Capacity (L)
1
Inner Caliber x shell Width x Height (mm)
44x90x172
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Motorcycle remodeling
5
From Japan
On 2018-02-12 11:27:54
Recently, there is no rectangular bottle in the home center. I did not put any number of turns, so I bought it here and it was saved. I had been using things before and knew that the quality was good, so I was looking to buy the same thing. I use it as a reservoir tank of motorcycle's radiator liquid and as a Fuer catch tank when gasoline is exhausted.
This review is about item#7293693.
Used as a dispensing container for paint thinner liquid
5
From Japan
On 2018-01-19 22:17:49
Since the inner lid is also attached, it does not leak, it is convenient because it does not take up space for square shape.
This review is about item#7293711.
Storage of spices
5
From Japan
On 2017-05-28 22:23:21
Because it is a square type, storage was also compact and gathered
This review is about item#7293702.
As a new container of merchandise
5
From Japan
On 2016-01-14 17:11:34
There are voices that customers want scales from customers, and select a label sticker that is easy to stick here. I used the thing I used before because it was the contents or because I dented during storage, I wanted a thing that is also used as a vial.
For storing paint samples · powder samples etc.
5
From Japan
On 2014-01-15 08:13:31
The inner lid firmly snaps in and you can put liquid things with confidence. Because it is a rectangular shape, it fits neatly and is easy to use.
This review is about item#07293711.
Sub dunk of racing vehicle
5
From Japan
On 2013-12-17 14:46:30
It was just good size and the price was saved cheaply.
This review is about item#07293702.
Paint container
5
From Japan
On 2013-09-20 16:06:52
It is good that the inner lid is attached. It is convenient because it enters without gaps even if you put it in a corrugated cardboard box because it is a square shape instead of a round shape. Solvent is also strong and will not dissolve. We use paint in small portions.
This review is about item#07293702.