Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Wide Ointment Bottle
  • Wide Ointment Bottle
  • Wide Ointment Bottle

Wide Ointment Bottle No.378

4.82 (11)
Item.#
07293763
Mfr.#
No.378
Package Qty.
1PC
Ship pack of
1
4.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
The independent standard regarding plastic made food container packing and the like such as polyolefine (hygienic cooperation national assembly standard such as polyolefine) A conformity
Material
PE (polyethylene)
Capacity (L)
1
Capacity (mL)
1000
Scale
Not available
Specification
With packings
Inner Caliber x Shell Diameter x Hight (mm)
76x90x186
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Storage of paint
5
From Japan
On 2017-01-20 14:13:43
Widely in size and mouth it is allowed conveniently used.
This review is about item#7293754.
As a container of ink
4
From Japan
On 2016-08-31 16:59:08
It is impossible for a long time, but we are very convenient to store the product in our work if used on the day. It will be the basic disposable, but ....
This review is about item#07293736.
Refillable containers of pet supplements
5
From Japan
On 2015-08-13 15:24:04
It is very easy to use in the firm quality at low cost.
This review is about item#07293727.
Since making the flower in resin, we use to keep put the dye.
5
From Japan
On 2015-05-20 20:59:33
Good to container of 300cc will have the same wide-mouthed and 500cc.
This review is about item#07293745.
Storage of food
5
From Japan
On 2014-12-27 19:28:05
There is a degree of air-tightness that can be stored in the over use disposable Cairo, has come in handy because you can use in food.
This review is about item#07293745.
Filling of cream
5
From Japan
On 2014-07-18 13:07:39
Without any problem of feeling, a good feeling.
This review is about item#07293763.
Put the chemicals
5
From Japan
On 2014-04-27 08:08:49
no problem. Durability and chemical resistance unknown.
This review is about item#07293727.
Container of toilet of coagulant for disaster
5
From Japan
On 2014-03-28 22:51:20
Clotting material (water-absorbing polymer resin) chose the wide mouth of the container for use in hanging out in the measuring spoon. It is recommended because it is also firmly convenient packing because inside plug is not. It also contains the voice of well-received by the purchaser.
This review is about item#07293736.
Was used in a container that small portions polymeric water absorbent material.
5
From Japan
On 2014-01-13 23:41:02
Product also be firm, since there is no Nakabuta may work efficiency, it is safe because it is firmly packing of the lid. We're going to be used in the future.
This review is about item#07293745.
Subdivision of grease
5
From Japan
On 2013-08-19 17:33:47
I like a good size to buy size basis for the subdivision of carbon assembly grease.
This review is about item#07293727.