PP Ointment Bottle No.2020
(4)
Item.#
07293772
Mfr.#
No.2020
Package Qty.
1PC
Ship pack of
1
Item Feature
Material (inside plug)
PE (polyethylene)
Material
PP (polypropylene)
Capacity (mL)
105
Inner Caliber x Shell Diameter x Hight (mm)
57x61x64
Materials (cap)
PP (polypropylene)
Specification
With inside stopper
TRUSCO Part Number
221-7457
Scale
Not available
Customers Who Viewed This Item Also Viewed
<<
Mizuho Chemical Industries
Mizuho Chemical Industries
Mizuho Chemical Industries
Mizuho Chemical Industries
>>
Customer Reviews
5 star
2
4 star
0
3 star
2
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
Paste storage
From Japan
On 2016-07-20 16:40:16
Because the upper part of the outer lid is domed, it can not be layered on top, the flat type was good.
I'm putting paint of color sample of work.
From Japan
On 2016-05-23 14:36:01
Because it is a wide mouth, it is easy to enter and is saved.
Used as a dry case for hearing aids
From Japan
On 2015-02-20 14:12:15
If there is something larger it is 100 points perfect.
Sample submission to customers with relatively bulky powder (0.3 g / ml). Subdivision of liquid with high viscosity.
From Japan
On 2012-05-08 14:18:58
It is neither possible nor impossible, it is good to use normally and affordable. The material is also satisfactory. There was something without an inner lid twice here. This point needs improvement!
Customers Who Bought This Item Also Bought
<<
Mizuho Chemical Industries
Mizuho Chemical Industries
>>
Top