Buy more than* S$200* and get FREE SHIPPING

  • PP Ointment Bottle
  • PP Ointment Bottle
  • PP Ointment Bottle

PP Ointment Bottle No.2024

4.00 (4)
Item.#
07293815
Mfr.#
No.2024
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (inside plug)
PE (polyethylene)
Material
PP (polypropylene)
Inner Caliber x Shell Diameter x Hight (mm)
89x98x97
Capacity (mL)
470
Materials (cap)
PP (polypropylene)
Specification
With inside stopper
Scale
Not available
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Paste storage
3
From Japan
On 2016-07-20 16:40:16
Because the upper part of the outer lid is domed, it can not be layered on top, the flat type was good.
This review is about item#07293781.
I'm putting paint of color sample of work.
5
From Japan
On 2016-05-23 14:36:01
Because it is a wide mouth, it is easy to enter and is saved.
This review is about item#07293772.
Used as a dry case for hearing aids
5
From Japan
On 2015-02-20 14:12:15
If there is something larger it is 100 points perfect.
This review is about item#07293772.
Sample submission to customers with relatively bulky powder (0.3 g / ml). Subdivision of liquid with high viscosity.
3
From Japan
On 2012-05-08 14:18:58
It is neither possible nor impossible, it is good to use normally and affordable. The material is also satisfactory. There was something without an inner lid twice here. This point needs improvement!
This review is about item#07293806.