Buy more than* S$200* and get FREE SHIPPING

  • Flattened Can, Single Opening , No Handle
  • Flattened Can, Single Opening , No Handle
  • Flattened Can, Single Opening , No Handle

Flattened Can, Single Opening , No Handle No.180

4.73 (11)
Item.#
07293833
Mfr.#
No.180
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Handle Width D (mm)
-
Standard
Synthetic plastic commodity that conforms to Law for Promotion of Sorted Collection and Recycling of Containers and Packaging (polyolefin hygenic standard)
Bore Diameter (phi mm)
24
Material
Polyethylene (PE)
Capacity (L)
0.5
Specification
1 mouth With inside plug
Depth E (mm)
50
External Dimensions (Total Width x Depth x Height) mm
95x50x150
Width B (mm)
95
Inside Diameter A (mm phi)
24
Nozzle
Without
Scale
Available
Others
The capacity stated in the specific gravity of the water.Specific gravit of oil and other substances change depending of the contents, stated value may not be ture.
Capacity (mL)
500
Inner Caliber x shell Width x Height (mm)
24x95x50x150
Unit Height C (mm)
130 (under neck)
Height H (mm)
153
1 Scale (mL)
50
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Subdivision of detergent
5
From Japan
On 2017-10-17 21:38:50
I am a manufacturer of your neighborhood so I want it to be good. There are no cracks or deformations so far.
This review is about item#7293842.
During water sampling
5
From Japan
On 2017-01-13 09:24:33
Although it is inexpensive, it is solidly made. It is bulky to get sent to the work site because it is bulky.
This review is about item#34877857.
Carrying strongly acidic water or strongly reduced water, preservation of shampoo etc.
5
From Japan
On 2016-07-23 21:17:34
I like the material with stable material without distortion and deformation.
This review is about item#07293842.
Storage of oil.
5
From Japan
On 2016-06-24 18:48:56
It is used to store the viscosity-adjusted oil. There is no problem without deterioration etc.
This review is about item#07293833.
Used as oil bottle
5
From Japan
On 2016-02-23 17:00:30
The price is also cheap and very good.
This review is about item#07293842.
Subdivision of liquid
5
From Japan
On 2015-07-09 00:43:05
Memory is attached and it is easy to use. It is also good with an inner lid! made in Japan!
This review is about item#07293842.
Subdivision of liquid
4
From Japan
On 2014-09-18 01:47:42
It has an inner lid and is excellent in hermeticity. Memory is also attached and it is easy to understand.
This review is about item#07293842.
Subdivision of liquid
4
From Japan
On 2014-05-16 06:46:26
Memory is also attached and it is easy to use. With inner lid.
This review is about item#07293833.
Liquid storage
5
From Japan
On 2014-04-04 13:34:22
Since the inner lid is also attached, it can be safely stored and transported without leaking even if liquid is put in.
This review is about item#07293833.
I would like to use it as a fixed bottle of our developed equipment.
4
From Japan
On 2013-11-05 13:09:42
Although it is a translucent bottle, is there no equivalent transparent bottle in this form? Also, is it necessary to change the mold to finish the bottom of the bottle flat? In addition, we are looking for a bottle with a wide mouth specification with a 1,000 cc transparent bottle. Please let me know if you have any information.
This review is about item#07293842.