Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flattened Can, Single Opening , No Handle
  • Flattened Can, Single Opening , No Handle
  • Flattened Can, Single Opening , No Handle

Flattened Can, Single Opening , No Handle No.181

4.71 (14)
Item.#
07293842
Mfr.#
No.181
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Handle Width D (mm)
-
Standard
Synthetic plastic commodity that conforms to Law for Promotion of Sorted Collection and Recycling of Containers and Packaging (polyolefin hygenic standard)
Bore Diameter (phi mm)
24
Material
Polyethylene (PE)
Width B (mm)
114
Capacity (L)
1
TRUSCO Part Number
280-2333
Depth E (mm)
59
External Dimensions (Total Width x Depth x Height) mm
114x59x190
Inside Diameter A (mm phi)
24
Nozzle
Without
Scale
Available
Others
The capacity stated in the specific gravity of the water.Specific gravit of oil and other substances change depending of the contents, stated value may not be ture.
1 Scale (mL)
100
Specification
1 mouth With inside plug
Inner Caliber x shell Width x Height (mm)
24x114x59x190
Unit Height C (mm)
168 (under neck)
Height H (mm)
193
Customer Reviews
5 star 10
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
Used to carry multiple detergents
5
From Japan
On 2018-05-07 23:25:23
Since it is possible to carry and carry multiple detergents in a basket of limited size, it is compactly stored and it is now possible to move all the items that were individually carried up to now.
This review is about item#7293833.
Used as an accessory for a 20 liter bottle. We also use it as a sample item.
4
From Japan
On 2018-04-06 09:55:06
We commercialized the size of subdivision for home garden. I think that it is good because it can be used up in the season. Also, it is convenient for Monotaro Corporation to have a flat can 10 boxes. I want an even numbered box for a person who is to be purchased jointly.
This review is about item#7293842.
Subdivision of liquid
5
From Japan
On 2018-03-15 14:28:03
It is useful in just right size. It is saved if there is 250 ml size.
This review is about item#7293833.
Subdivision of detergent
5
From Japan
On 2017-10-17 21:38:50
I am a manufacturer of your neighborhood so I want it to be good. There are no cracks or deformations so far.
This review is about item#7293842.
During water sampling
5
From Japan
On 2017-01-13 09:24:33
Although it is inexpensive, it is solidly made. It is bulky to get sent to the work site because it is bulky.
This review is about item#34877857.
Carrying strongly acidic water or strongly reduced water, preservation of shampoo etc.
5
From Japan
On 2016-07-23 21:17:34
I like the material with stable material without distortion and deformation.
This review is about item#07293842.
Storage of oil.
5
From Japan
On 2016-06-24 18:48:56
It is used to store the viscosity-adjusted oil. There is no problem without deterioration etc.
This review is about item#07293833.
Used as oil bottle
5
From Japan
On 2016-02-23 17:00:30
The price is also cheap and very good.
This review is about item#07293842.
Subdivision of liquid
5
From Japan
On 2015-07-09 00:43:05
Memory is attached and it is easy to use. It is also good with an inner lid! made in Japan!
This review is about item#07293842.
Subdivision of liquid
4
From Japan
On 2014-09-18 01:47:42
It has an inner lid and is excellent in hermeticity. Memory is also attached and it is easy to understand.
This review is about item#07293842.