Buy more than* S$200* and get FREE SHIPPING

  • Flat Can, Lipped Bowl, Wide-Mouth, No Handle, With A Small Nozzle
  • Flat Can, Lipped Bowl, Wide-Mouth, No Handle, With A Small Nozzle
  • Flat Can, Lipped Bowl, Wide-Mouth, No Handle, With A Small Nozzle
  • Flat Can, Lipped Bowl, Wide-Mouth, No Handle, With A Small Nozzle
  • Flat Can, Lipped Bowl, Wide-Mouth, No Handle, With A Small Nozzle
  • Flat Can, Lipped Bowl, Wide-Mouth, No Handle, With A Small Nozzle
  • Flat Can, Lipped Bowl, Wide-Mouth, No Handle, With A Small Nozzle
  • Flat Can, Lipped Bowl, Wide-Mouth, No Handle, With A Small Nozzle
  • Flat Can, Lipped Bowl, Wide-Mouth, No Handle, With A Small Nozzle

Flat Can, Lipped Bowl, Wide-Mouth, No Handle, With A Small Nozzle No.187

4.25 (4)
Item.#
07293851
Mfr.#
No.187
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Inner Caliber x shell Width x Height (mm)
30x145x90x210
Unit Height C (mm)
186
External Dimensions (Total Width x Depth x Height) mm
145x90x210
Nozzle
With
Height H (mm)
210
Width B (mm)
145
Capacity (L)
2
Others
It is capacity inscription by relative importance of the waterBecause relative importance differs depending upon, contents such as oil, there are times when the capacity which it is declared does not enter
Depth E (mm)
90
Inside Diameter A (mm phi)
30
Standard
The independent standard regarding plastic made food container packing and the like such as polyolefine (hygienic cooperation national assembly standard such as polyolefine) A conformity
Bore Diameter (phi mm)
30
Scale
Available
1 Scale (mL)
200
Material
Polyethylene (PE)
Specification
1 mouth With Packing Wide mouth With Nozzle
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Watering
5
From Japan
On 2017-08-25 21:46:38
As a container for carrying water during Latos. In the meantime, it does not leak and it is good.
This review is about item#7293851.
Dye storage
3
From Japan
On 2017-03-14 18:10:25
If attached small nozzle attached to wide opening, there is play and leaks.
This review is about item#7293851.
For drug diluent
5
From Japan
On 2016-06-21 09:05:27
It was very easy to use so I bought the same again!
This review is about item#07293851.
To carry a coolant
4
From Japan
On 2016-03-20 19:04:00
Nozzle is fairly easy to use. It would have been better to have a handle ... Inner lid maybe, probably after 2 years packing got loose.
This review is about item#07293851.