Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Container, with Handle & Small Nozzle
  • Plastic Container, with Handle & Small Nozzle
  • Plastic Container, with Handle & Small Nozzle
  • Plastic Container, with Handle & Small Nozzle
  • Plastic Container, with Handle & Small Nozzle

Plastic Container, with Handle & Small Nozzle No.185

4.24 (25)
Item.#
07293867
Mfr.#
No.185
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Catch-Phrase
Useful for subdivision with its small nozzle!
Bore Diameter (phi mm)
30
Handle Width D (mm)
80
Depth E (mm)
120
Specification
1 mouth Packing With nozzle
Nozzle
Included
Scale
Without
1 Scale (mL)
-
Others
The capacity stated in the specific gravity of the water.Specific gravit of oil and other substances change depending of the contents, stated value may not be ture.
Inside Diameter A (mm phi)
30
Material
Polyethylene (PE)
TRUSCO Part Number
280-2350
Unit Height C (mm)
225
External Dimensions (Total Width x Depth x Height) mm
192x120x283
Height H (mm)
283
Width B (mm)
192
Capacity (L)
4
Standard
Synthetic plastic commodity that conforms to Law for Promotion of Sorted Collection and Recycling of Containers and Packaging (polyolefin hygenic standard)
Customer Reviews
5 star 13
4 star 7
3 star 4
2 star 0
1 star 1
Review Rating: 4.24
25 Customer Reviews
The reviews are automatic translation.
I use it for handmade enzyme storage.
5
From Japan
On 2017-11-12 23:58:28
There is a small air hole, so it is safe to put in living enzymes.
This review is about item#7293867.
Temporary storage of waste liquid
5
From Japan
On 2017-10-24 09:26:38
Just right size and easy to handle. There is no particular dissatisfaction.
This review is about item#7293867.
I bought it to draw tasty natural water.
5
From Japan
On 2017-10-02 11:24:17
Because it is 4L size, I can save it even if I am a woman, so I am saved.
This review is about item#7293867.
Material storage
4
From Japan
On 2017-04-17 09:37:14
It's neither good nor bad. It is a product of the street as you see it. If it is cheaper than home center it is buying.
This review is about item#7293867.
To a subdivision of pail can oil
4
From Japan
On 2016-11-17 10:39:27
We deal with various kinds of engine oils according to the needs of various vehicles and customers, but it became full of pail cans and it was very disturbing. However, if you have this bottle, you can subdivide the bottle with less remaining oil, so it will be useful to secure space. Customer correspondence that you want to take home the oil is perfect.
This review is about item#7293867.
Subdivision of paint
4
From Japan
On 2016-09-29 16:27:05
Best if there is an air hole in one corner diagonal
This review is about item#7293867.
For drug diluent
5
From Japan
On 2016-06-21 09:04:54
Since I used this product before, I purchased the same thing again because it was very easy to use!
This review is about item#07293867.
Used to bring solid concentrating disinfectant to normal concentration
5
From Japan
On 2016-04-25 15:31:16
Since I used this product before, I purchased the same thing again because it was very easy to use! There is a nozzle for replacement, it is very easy to use when transferring to another container. Scale is also attached, usability is still good.
This review is about item#07293876.
Subdivision of detergent etc.
5
From Japan
On 2016-03-11 14:03:41
Easy to use
This review is about item#07293867.
Substitution of detergent from one can
5
From Japan
On 2015-11-01 21:21:35
I am satisfied with the feeling of use, but it is expensive. I would like a half price.
This review is about item#07293867.