Buy more than* S$200* and get FREE SHIPPING

  • Plastic Container, with Handle & Small Nozzle
  • Plastic Container, with Handle & Small Nozzle
  • Plastic Container, with Handle & Small Nozzle
  • Plastic Container, with Handle & Small Nozzle

Plastic Container, with Handle & Small Nozzle No.190

4.24 (25)
Item.#
07293876
Mfr.#
No.190
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Catch-Phrase
Useful for subdivision with its small nozzle!
Bore Diameter (phi mm)
30
Height H (mm)
290
Width B (mm)
202
Capacity (L)
5
TRUSCO Part Number
353-8281
Unit Height C (mm)
238
External Dimensions (Total Width x Depth x Height) mm
202x115x290
Standard
The independent standard regarding plastic made food container packing and the like such as polyolefine (hygienic cooperation national assembly standard such as polyolefine) A conformity
Inside Diameter A (mm phi)
30
Material
Polyethylene (PE)
Scale
Available
1 Scale (mL)
500
Handle Width D (mm)
87
Depth E (mm)
115
Specification
1 mouth Inside plug With nozzle
Nozzle
With
Others
It is capacity inscription by relative importance of the waterBecause relative importance differs depending upon, contents such as oil, there are times when the capacity which it is declared does not enter
Customer Reviews
5 star 13
4 star 7
3 star 4
2 star 0
1 star 1
Review Rating: 4.24
25 Customer Reviews
The reviews are automatic translation.
I use it for handmade enzyme storage.
5
From Japan
On 2017-11-12 23:58:28
There is a small air hole, so it is safe to put in living enzymes.
This review is about item#7293867.
Temporary storage of waste liquid
5
From Japan
On 2017-10-24 09:26:38
Just right size and easy to handle. There is no particular dissatisfaction.
This review is about item#7293867.
I bought it to draw tasty natural water.
5
From Japan
On 2017-10-02 11:24:17
Because it is 4L size, I can save it even if I am a woman, so I am saved.
This review is about item#7293867.
Material storage
4
From Japan
On 2017-04-17 09:37:14
It's neither good nor bad. It is a product of the street as you see it. If it is cheaper than home center it is buying.
This review is about item#7293867.
To a subdivision of pail can oil
4
From Japan
On 2016-11-17 10:39:27
We deal with various kinds of engine oils according to the needs of various vehicles and customers, but it became full of pail cans and it was very disturbing. However, if you have this bottle, you can subdivide the bottle with less remaining oil, so it will be useful to secure space. Customer correspondence that you want to take home the oil is perfect.
This review is about item#7293867.
Subdivision of paint
4
From Japan
On 2016-09-29 16:27:05
Best if there is an air hole in one corner diagonal
This review is about item#7293867.
For drug diluent
5
From Japan
On 2016-06-21 09:04:54
Since I used this product before, I purchased the same thing again because it was very easy to use!
This review is about item#07293867.
Used to bring solid concentrating disinfectant to normal concentration
5
From Japan
On 2016-04-25 15:31:16
Since I used this product before, I purchased the same thing again because it was very easy to use! There is a nozzle for replacement, it is very easy to use when transferring to another container. Scale is also attached, usability is still good.
This review is about item#07293876.
Subdivision of detergent etc.
5
From Japan
On 2016-03-11 14:03:41
Easy to use
This review is about item#07293867.
Substitution of detergent from one can
5
From Japan
On 2015-11-01 21:21:35
I am satisfied with the feeling of use, but it is expensive. I would like a half price.
This review is about item#07293867.