Buy more than* S$200* and get FREE SHIPPING

  • Oil Jug
  • Oil Jug
  • Oil Jug
  • Oil Jug
  • Oil Jug

Oil Jug 150

4.03 (124)
Item.#
07293894
Mfr.#
150
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
Since it is of polyethylene material , paint thinner canot be used . For other chemicals, please refer to the resistance data. Product specifications are subject to change. Please make it a note beforehand .
Material
PE
Handle Height H1 (mm)
160
Bottom Diameter A (mm)
120
Shell Diameter B (mm)
80 (center section)
Scale Interval
100ml
Nozzle Caliber D1 (mm)
17
Specification
With inside stopper
Handle Height C (mm)
80
Diameter D (mm)
60
Overall Height (mm)
235
Capacity (L)
1
Customer Reviews
5 star 72
4 star 18
3 star 13
2 star 8
1 star 13
Review Rating: 4.03
124 Customer Reviews
The reviews are automatic translation.
Oil change of motorcycle etc
5
From Japan
On 2017-12-06 22:01:22
I think that the possibility of loss is low because of the storage place of the tip cap at the time of storage, and I think that it is a well thought-out product that prevents contamination at the time of storage.
This review is about item#7293894.
Oil change
2
From Japan
On 2017-12-03 15:28:18
It is good for dust removal with lid. The black screw cap of the mouth of the bellows cracked for some reason in the second year of use. It is not usable.
This review is about item#7293921.
Adding Blue to the truck
5
From Japan
On 2017-10-25 21:56:51
I bought it to avoid dust contamination. I think that this product is a good product to avoid mixing of dust at the time of use and storage.
This review is about item#7293921.
During machine maintenance
3
From Japan
On 2017-10-18 15:05:13
In addition to having a plug of a mouth, it is very convenient with a lid. The ivy can be easily taken and squeezed and it is very useful.
This review is about item#7293921.
Oil change
5
From Japan
On 2017-09-11 16:01:15
Just a good size. The nozzle length is also just right.
This review is about item#7293921.
For oil change
5
From Japan
On 2017-08-24 19:51:38
I think that it is good because it is structured to prevent dust infiltration during storage. Also, the threaded cap at the nozzle tip can be attached to the upper lid when lubricating the car. I feel that the nozzle is a little hard.
This review is about item#7293903.
Oil change
1
From Japan
On 2017-07-14 08:53:54
The lid of the lid is bad, it is the same as without a lid which is hard to settle
This review is about item#07293937.
To replace grease in automobiles!
5
From Japan
On 2017-07-05 16:04:01
Since it is possible to cover the lid of the nozzle tip and the mug itself as well, it is convenient to think that being able to prevent dust mixing after use is convenient! The price is also cheap and is fine.
This review is about item#7293921.
When car maintenance
5
From Japan
On 2017-06-11 17:48:17
I bought it for exchange of coolant liquid. Since it can be sealed with a lid, it is handy for storage.
This review is about item#7293912.
Oil change
5
From Japan
On 2017-06-08 08:57:57
Purchased for use in gear oil exchange of tiller. I think that it is good that the nozzle also has a long lid so that dust does not enter. The price is also cheap and good, but the gear oil mouth is in the lower person, the tire is also there and it is narrow so I thought that the nozzle was longer than 2 cm ~ 3 cm longer.
This review is about item#07293903.