Buy more than* S$200* and get FREE SHIPPING

  • Oil Jug
  • Oil Jug
  • Oil Jug
  • Oil Jug
  • Oil Jug

Oil Jug 151

4.04 (125)
Item.#
07293903
Mfr.#
151
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Since it is of polyethylene material , paint thinner canot be used . For other chemicals, please refer to the resistance data. Product specifications are subject to change. Please make it a note beforehand .
Material
PE
Handle Height H1 (mm)
195
Bottom Diameter A (mm)
150
Shell Diameter B (mm)
90 (center section)
Scale Interval
250ml
Nozzle Caliber D1 (mm)
17
Specification
With inside stopper
Handle Height C (mm)
85
Diameter D (mm)
60
Overall Height (mm)
275
Capacity (L)
2