Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Jug
  • Oil Jug
  • Oil Jug
  • Oil Jug
  • Oil Jug

Oil Jug 152

4.05 (131)
Item.#
07293912
Mfr.#
152
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Since it is of polyethylene material , paint thinner canot be used . For other chemicals, please refer to the resistance data. Product specifications are subject to change. Please make it a note beforehand .
Material
PE
Scale Interval
500ml
Handle Height H1 (mm)
225
Bottom Diameter A (mm)
172
Shell Diameter B (mm)
110 (center section)
Nozzle Caliber D1 (mm)
17
Specification
With inside stopper
Capacity (L)
3
Handle Height C (mm)
85
Diameter D (mm)
73
Overall Height (mm)
295
Customer Reviews
5 star 77
4 star 19
3 star 13
2 star 9
1 star 13
Review Rating: 4.05
131 Customer Reviews
The reviews are automatic translation.
Maintenance of automobiles
4
From Japan
On 2018-04-29 02:36:13
Since the lid can be made on both the main body of the jug and the nozzle side, dust does not enter and it is very good. It was still better if the nozzle was a little longer.
This review is about item#07293912.
Engine oils for automobiles and industrial machinery
5
From Japan
On 2018-04-21 23:57:02
If we consider lid attachment, this product is the strongest under present conditions. If there is no lid on both the filler neck and the nozzle tip, there is no point in the first place with a lid in the first place but this product has a lid on both sides and the lid of the filler neck is made of rubber and the durability can be expected high. The net at the root of the nozzle has rough eyes and can be visually observed if it is a foreign object that can slip through it, so it can be removed before refueling and if it is finer than this it will be difficult to refuel depending on viscosity, so pull it off with pliers before use I have gone. There is a lid and you do not need a net if you are careful when refueling the mug. Unlike the conventional conical shape, there was a feeling of incongruity in the shape, but this also seemed well thoughtable and felt rather easy to enter. In my case it will be easy to replace at this price, but I also like favorably selling single nozzle only.
This review is about item#7293903.
Maintenance of automobiles
5
From Japan
On 2018-03-16 22:08:10
I am glad that the lid can be made with both the nozzle and the oil inlet. It was easy to use if the nozzle was a little longer. The net at the base of the nozzle was serious as it would become resistant when refueling 15 W - 50 in winter.
This review is about item#7293912.
To prevent freezing
5
From Japan
On 2018-02-07 20:15:37
The influence of the cold wave is received by Moro, the water of the washing tank of the toilet has frozen, and it is pouring by the mug to refill the tank with water. I chose Mizuho Kasei with a quick delivery date and was right. The size is just right.
This review is about item#7293903.
Oil change
2
From Japan
On 2018-02-06 20:54:11
The exit is too thin, only a little at a time to pour out it takes a very long time for oil injection .... It might be good if it is a smooth liquid.
This review is about item#7293912.
Oil change
5
From Japan
On 2018-02-04 17:17:59
Since the tip of the nozzle and the body have a cap, it can be saved without entering garbage.
This review is about item#7293894.
Car maintenance
5
From Japan
On 2018-01-18 00:14:44
It is best for coolant because the tip is thin. With the second purchase, the last one could be used for several years. I think that it is cheap, easy to use, good product. It is also helpful to sell only nozzles.
This review is about item#07293937.
Oil change of motorcycle etc
5
From Japan
On 2017-12-06 22:01:22
I think that the possibility of loss is low because of the storage place of the tip cap at the time of storage, and I think that it is a well thought-out product that prevents contamination at the time of storage.
This review is about item#7293894.
Oil change
2
From Japan
On 2017-12-03 15:28:18
It is good for dust removal with lid. The black screw cap of the mouth of the bellows cracked for some reason in the second year of use. It is not usable.
This review is about item#7293921.
Adding Blue to the truck
5
From Japan
On 2017-10-25 21:56:51
I bought it to avoid dust contamination. I think that this product is a good product to avoid mixing of dust at the time of use and storage.
This review is about item#7293921.