Buy more than* S$200* and get FREE SHIPPING

  • Oil Jug
  • Oil Jug
  • Oil Jug
  • Oil Jug

Oil Jug 153

4.04 (128)
Item.#
07293921
Mfr.#
153
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caution
Since it is of polyethylene material , paint thinner canot be used . For other chemicals, please refer to the resistance data. Product specifications are subject to change. Please make it a note beforehand .
Material
PE
Shell Diameter B (mm)
115 (center section)
Scale Interval
500ml
Handle Height H1 (mm)
230
Bottom Diameter A (mm)
190
Nozzle Caliber D1 (mm)
17
Specification
With inside stopper
Overall Height (mm)
320
Capacity (L)
4
Handle Height C (mm)
90
Diameter D (mm)
73
Customer Reviews
5 star 75
4 star 18
3 star 13
2 star 9
1 star 13
Review Rating: 4.04
128 Customer Reviews
The reviews are automatic translation.
To prevent freezing
5
From Japan
On 2018-02-07 20:15:37
The influence of the cold wave is received by Moro, the water of the washing tank of the toilet has frozen, and it is pouring by the mug to refill the tank with water. I chose Mizuho Kasei with a quick delivery date and was right. The size is just right.
This review is about item#7293903.
Oil change
2
From Japan
On 2018-02-06 20:54:11
The exit is too thin, only a little at a time to pour out it takes a very long time for oil injection .... It might be good if it is a smooth liquid.
This review is about item#7293912.
Oil change
5
From Japan
On 2018-02-04 17:17:59
Since the tip of the nozzle and the body have a cap, it can be saved without entering garbage.
This review is about item#7293894.
Car maintenance
5
From Japan
On 2018-01-18 00:14:44
It is best for coolant because the tip is thin. With the second purchase, the last one could be used for several years. I think that it is cheap, easy to use, good product. It is also helpful to sell only nozzles.
This review is about item#07293937.
Oil change of motorcycle etc
5
From Japan
On 2017-12-06 22:01:22
I think that the possibility of loss is low because of the storage place of the tip cap at the time of storage, and I think that it is a well thought-out product that prevents contamination at the time of storage.
This review is about item#7293894.
Oil change
2
From Japan
On 2017-12-03 15:28:18
It is good for dust removal with lid. The black screw cap of the mouth of the bellows cracked for some reason in the second year of use. It is not usable.
This review is about item#7293921.
Adding Blue to the truck
5
From Japan
On 2017-10-25 21:56:51
I bought it to avoid dust contamination. I think that this product is a good product to avoid mixing of dust at the time of use and storage.
This review is about item#7293921.
During machine maintenance
3
From Japan
On 2017-10-18 15:05:13
In addition to having a plug of a mouth, it is very convenient with a lid. The ivy can be easily taken and squeezed and it is very useful.
This review is about item#7293921.
Oil change
5
From Japan
On 2017-09-11 16:01:15
Just a good size. The nozzle length is also just right.
This review is about item#7293921.
For oil change
5
From Japan
On 2017-08-24 19:51:38
I think that it is good because it is structured to prevent dust infiltration during storage. Also, the threaded cap at the nozzle tip can be attached to the upper lid when lubricating the car. I feel that the nozzle is a little hard.
This review is about item#7293903.