Buy more than* S$200* and get FREE SHIPPING

  • PP Pack
  • PP Pack
  • PP Pack

PP Pack No.230

4.33 (3)
Item.#
07293946
Mfr.#
No.230
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (inside plug)
PE
Material
PP (polypropylene)
Scale
Without
TRUSCO Part Number
221-7490
Materials (cap)
PP
Specification
With inside stopper
Capacity (mL)
120
Inner Caliber x Shell Diameter x Hight (mm)
57x57x76
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Sample storage
4
From Japan
On 2015-09-16 18:18:00
It is handy because it is selling roses.
This review is about item#07293955.
As a chamber to wash small items.
5
From Japan
On 2012-02-10 14:51:31
Purchased 120 ml and 600 ml. Used as a chamber for washing accessories. Those with large capacity, the inner lid is rigid, and its knobs are poor. I am worried that I can not pick up the knob while using it. Things with a small capacity, there is no discomfort. Transparency is also sufficient. Because it is polypropylene, although it can withstand most organic solvents, it seems easy to scratch, so careful depending on the application.
This review is about item#07293946.
Used for inserting ink samples
4
From Japan
On 2010-09-22 10:20:35
There is no unevenness inside the container, the straight part is better. I hope there is something with a large diameter and a small height.
This review is about item#07293955.