Buy more than* S$200* and get FREE SHIPPING

  • Washing Bottle
  • Washing Bottle
  • Washing Bottle

Washing Bottle No.172

3.00 (5)
Item.#
07293982
Mfr.#
No.172
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale
Available
1 Scale (mL)
50
TRUSCO Part Number
123-9627
Inner Caliber x Shell Diameter x Hight (mm)
19x78x177
Standard
The independent standard regarding plastic made food container packing and the like such as polyolefine (hygienic cooperation national assembly standard such as polyolefine) A conformity
Material
PE (polyethylene)
Capacity (mL)
500
Specification
with scale
Unit Height C (mm)
137